Shop All Pet & Animal Food & Treats
Hikari
Hikari 2342 17 oz Gold Color Enhancing Koi Food; Medium Pellet
Mfr # 2342
Zoro # G503970609
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hikari
- MFR # 2342
- Zoro # G503970609
- UPC # 682157085118
- Country of Origin China
- Category Pet & Animal Food & Treats
Description
Floating Pellet That Will Not Cloud The Water Allows easy monitoring of amount eateHelps eliminate over-feedinReduces water quality problemMore economicaColor Enhancement High in carotene, a natural color enhance Brings out natural, brilliant colorReduces washed out colorContains Stabilized Vitamin Promotes resistance to stresPromotes resistance to infectious diseasPromotes a long, healthy lifExcellent Daily Die Outstanding nutritio High protein level Improved growth rates.
Specifications- Species: Koi
- Pellet Size: Medium
- Capacity: 17 oz
- Weight: 1.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONGBIRD ESSENTIALS Hummingbird Staked Bird Bath (SE5002)
- TRUE TEMPER Scoop, Aluminum, D-Grip (1681400)
- FABRICATION ENTERPRISES CanDo® PRO® Hand Exerciser, Red, Light (10-0836)
- SOLO One-Hand Sprayers (418-1L)
- HIKARI Hikari 1342 17 oz Koi Staple Food; Medium Pellet (1342)
- HIKARI Hikari HK22206 1.23 oz Vibra Bites Tropical Fish Food (HK22206)
- SWEET-SEED Sweet-Seed 8054014 8.5 oz Sweet-Nectar Hummingbird Nectar Concentrate Sucrose (8054014)
- DINGO DINGO SMALL BONE 6 PK (95005)
- GLOBAL HARVEST FOODS Food Bird Wild 20Lb (11846)
- SCOUT & ZOES Scout & Zoe's Ox Tails 3 oz. (4152)
- CAROLINES TREASURES Carolines Treasures CK2345BSTJ Cockapoo Brown Bone Shaped Treat Jar (CK2345BSTJ)
- Hikari Pet & Animal Food & Treats