Shop All Pet & Animal Food & Treats
Hikari
Hikari 2242 17 oz Gold Color Enhancing Koi Food; Mini Pellet
Mfr # 2242
Zoro # G003970611
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hikari
- MFR # 2242
- Zoro # G003970611
- UPC # 682157086351
- Country of Origin China
- Category Pet & Animal Food & Treats
Description
Hikari Gold is a daily diet, developed through years of koi breeding and showing, to meet the nutritional needs of koi while providing excellent color enhancement. Hikari Gold will bring out the best in your koi and bring you the success you've dreamed of!
Specifications- Capacity: 17 oz
- Size: Mini Pellet
- Weight: 1.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Chainsaw Bar Protective Cover, 16" (28934)
- OREGON Flat Idler Pulley (78-009)
- THE OUTDOOR PLUS 36x36 Square Drop-in Pan and 30 SS Square Bullet Burner - Low Voltage Electronic Ignition (OPT-BP36SQDSSE12)
- ADVANCED NUTRIENTS AN Big Bud 250mL (GL525050-12)
- HIKARI Hikari HK22206 1.23 oz Vibra Bites Tropical Fish Food (HK22206)
- PRINCE WILD BIRD SEED Prince Wild Bird Seed 0650210 40 lbs Songbird with Corn Wild Bird Feed Turquoise Bag; Turquoise (650210)
- PET N SHAPE Pet 'n Shape Chik 'n Chips All-Natural Dog Treats 8 OZ (3229-8)
- C&S PRODUCTS C & S Products Peanut Flavored Nuggets 27 Ounces - CS105 (427058)
- NUTRISOURCE Food All Ages Chicken and Pea Cubes Dog Grain Free 30 lb (29000)
- CHECKUPS DENTAL TREATS Checkups Food For Dog 48 oz 24 pk, 24PK (1444)
- WILD DELIGHT Birdfood Special Fnch 5# (381050)
- Hikari Pet & Animal Food & Treats