Shop All Threadlockers
Highside Chemicals
Wicking Grade Threadlocker, HIGHSIDE Broad Spectrum, Green, Medium Strength, Paste, 0.5 oz Bottle
Mfr # HS13001
Zoro # G8566984
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Threadlocker Color Green
- Threadlocker Container Bottle
- Color Green
- Threadlocker Strength Medium
- Physical Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Highside Chemicals
- MFR # HS13001
- Zoro # G8566984
- UPC # 684176130015
- Country of Origin United States
- Category Threadlockers
Dimensions
Container Size | 0.5 fl oz |
Size | 0.5 oz |
Container and Size | Bottle 0.4 oz to 1 oz |
Container Size Range | 0.4 oz to 1 oz |
Container Size and Type | 0.5 fl oz Bottle |
Description
Wicking Grade Threadlocker, For Material Type ABS, Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Copper Alloy, CPVC, Fiberglass, Galvanized Steel, Magnesium, PVC, Stainless Steel, Threadlocking Strength Medium/High, Color Green, Series Broad Spectrum, Container Size 0.5 fl oz, Container Type Bottle, Working Time 20 min, Breakaway Torque Not Applicable, Standards CLP 1272/2008/EC, GHS Compliant, REACH 1907/2006/EC, Clean Up Method Ethanol, Flash Point 61 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Electrical Tape, 1 mil, 1/2"x72 yd., Yellow (3M 1318-1 0.5" x 72 yds Yellow)
- QUIKRETE Bonding Adhesive Qt (990214)
- TITEBOND Wood Glue, Translucent, 1 gal (5066)
- INTERTAPE Intertape Polymer 6575765 Two Sided Carpet Tape 2 In. x 10 Yards (6575765)
- PERMTX-LOCKT High Strength Threadlocker Red Gel (P13-27010)
- INTERSTATE PNEUMATICS Medium Strength Medium Duty Professional Formula Thread Locker 50ml, PK 12 (TB750-BX)
- ANTI-SEIZE TECHNOLOGY Threadlocker, ANTI-SEIZE TECHNOLOGY 62HS, Red, High Strength, Liquid, 50 mL Bottle (39622)
- LOCTITE High-Lubricity Threadlocker, LOCTITE 2047, Black, High Strength, Liquid, 50 mL Bottle (1134607)
- LOCTITE Thread Sealant, 1 LTR 277 THREADLOCKER (LOC27743)
- VIBRA-TITE Primerless Threadlocker, VIBRA-TITE 132, Red, High Strength, Liquid, Bottle (13250)
- LOCTITE Thread Sealant, 242R Threadlocker Blue, Medium Strength 10 ml Bottle Old # 24221 (LOC135354)
- Highside Chemicals Threadlockers