Shop All Heating and Cooling Tools
Highside Chemicals
Trace2 Red Penetrant Dye Refill, PK2
Mfr # HS21022
Zoro # G8567054
product price: $36.29
/pk 2, $18.15/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amount of Refrigerant None
- Typical Application Leak Detection
- Dye Type UV Penetrant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Highside Chemicals
- MFR # HS21022
- Zoro # G8567054
- UPC # 687152227419
- Country of Origin United States
- Category Heating and Cooling Tools
Details
Item | Penetrant Dye Quick Refill Kit |
Amount of Refrigerant | None |
Typical Application | Leak Detection |
Dye Type | UV Penetrant |
Description
Penetrant Dye Quick Refill Kit, Size 2 oz., Color Red, Liquid Compound, Leak Detection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- SUPCO Drain Heater, 120V, 15W (SH201)
- CARRIER Defrost Thermostat, L80-50F (HH18HA280)
- PACKARD Draft Inducer, 208/230V, Metal, 8 11/16 in H. (82641)
- HIGHSIDE CHEMICALS Trace2 Red Penetrant Dye Quick Svc Kit (HS21002)
- MIDWEST Platinum HVAC Tool Kit, 9 pcs. (MWT-HVACKIT03)
- SEALED UNIT PARTS CO. Supco Waterless Trap for Condensate Lines (RLC051)
- DORMAN A/C Service Valve, 800-955 (800-955)
- SUPERCOOL A/C Dye Syringes Refills, PK12 (27125)
- CPS A/C Inspector (TACI100)
- KESTREL Replacement Impeller (0801)
- Highside Chemicals Heating and Cooling Tools