Shop All Heating and Cooling Tools
Highside Chemicals
Trace2 Red Penetrant Dye Quick Svc Kit
Mfr # HS21002
Zoro # G8567045
original price:
$53.85
9% off
new price: $48.95
/ea
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amount of Refrigerant None
- Dye Type UV Penetrant
- Typical Application Leak Detection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Highside Chemicals
- MFR # HS21002
- Zoro # G8567045
- UPC # 684176210021
- Country of Origin United States
- Category Heating and Cooling Tools
Details
Item | Penetrant Dye Quick Kit |
Amount of Refrigerant | None |
Dye Type | UV Penetrant |
Typical Application | Leak Detection |
Description
Penetrant Dye Quick Kit, Size 2 oz., Color Red, Liquid Compound, Leak Detection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAIR PRO 16 in x 25 in x 3 in Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK (AB-31625-11-2)
- VULCAN Immersion Heater, 14-1/8 In. L (WTP910A)
- BROAN Ceiling Bathroom Fan, 110 cfm cfm, 6 in Duct Dia., 120V AC, Energy Star® Certified (QTXE110S)
- WIGWAM MILLS LG Diabetic Therm Sock (F2062-792 LG)
- HIGHSIDE CHEMICALS Trace2 Red Penetrant Dye Refill, PK2 (HS21022)
- EMBASSY INDUSTRIES Embassy Manifold Valve Actuator, 4-Wire With End Switch (11520001)
- AIRSEPT Recycle Guard, Recovery, W/36"Servce Hse (72104)
- REGIN Smoke Emitter, 90 Sec., PK50 (S103-50)
- ROBINAIR Vinyl Dust Cover, Medium Gray (17492)
- WESTWARD A/C Compressor Clutch Remover Kit (1YMH6)
- SUPERIOR SMOKE Smoke Emitter, 500 cu. ft., PK12 (SP13)
- Highside Chemicals Heating and Cooling Tools