Shop All HVAC Installation Accessories
Highside Chemicals
HVAC/R Instant Patch Jar
Mfr # HS32050
Zoro # G009018522
Sold in multiples of 12 for $347.40
$347.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With All Refrigerants and Oils, HVACR Tubing and Pipes
- Max. Working Pressure 1,800 psi
- Accessory Type Patch Jar
- Application HVACR
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Highside Chemicals
- MFR # HS32050
- Zoro # G009018522
- UPC # 684176320508
- Country of Origin United States
- Category HVAC Installation Accessories
Details
Item | HVAC Instant Patch Jar |
For Use With | All Refrigerants and Oils, HVACR Tubing and Pipes |
Max. Working Pressure | 1,800 psi |
Accessory Type | Patch Jar |
Application | HVACR |
Color | White |
Description
HVAC Instant Patch Jar, Color White, Max. Working Pressure 1,800 psi, HVACR, For Use With All Refrigerants and Oils, HVACR Tubing and Pipes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR Venter Motor, 115V (148055)
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber (SHS80341)
- MASTER FLOW Master Flow F8IFD6X300 Insulated Flexible Duct, 6 in, Fiberglass, Silver (F8IFD6X300)
- COPELAND Crankcase Heater, 240V, 70W (918-0043-00)
- GOODMAN Thermostatic Expan Valve, 2-1/2 to 3 tons (TX3N4)
- MAXX AIR Maxxair Vent M1B-00A04401K Maxx Fan Smoke - Black (M1B-00A04401K)
- FIELD CONTROLS Draft Control, 12.6 N Capcty, 3 to 5in dia (4"RC)
- MRCOOL FlaretoWeld (WF-34)
- HERCULES Furnace Cement, High Temperature, 1 pt. (35504)
- SUPCO Access Fitting, SF5514 (SF5514)
- ABB 34 T Access Fitting (E983E-CTN)
- Highside Chemicals HVAC Installation Accessories