Shop All Epoxy & Structural Adhesives
Highside Chemicals
Epoxy Adhesive, RedEpoxy Series, Red, Tube, 1:01 Mix Ratio
Mfr # HS12001
Zoro # G8566975
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Epoxy Adhesive
- Application Epoxy Patch Kit
- Color Red
- Container Type Tube
- Full Cure 24 to 72 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Highside Chemicals
- MFR # HS12001
- Zoro # G8566975
- UPC # 684176120016
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Size | 0.5 oz |
Description
Epoxy Adhesive, Container Type Tube, Coverage 1 ft, Cure Method Heat, Cured Color Red, Features Fast-Curing, Fuel Resistant, Gas Resistant, Oil Resistant, Solvent Resistant, Hardener Volume 0.5 fl oz, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor Yes, Marine Grade Yes, Materials Bonded Metal, Plastic, Water Resistance Water-Resistant, Working Time 15 min, Maximum Application Temperature 350 Degrees F, Maximum Performance Temperature 300 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Tape Gasket Fbrgls 3/4X6 Wht (GA0162)
- PERMATEX Automotive Copper Spray A Gasket Hi Temp Sealant 12oz Aerosol Can (80697)
- EZ WELD CPVC Cement, 32 Oz, Orange (20704)
- OATEY PVC Cement, Clear, Regular Body, 32 oz. (31015)
- HIGHSIDE CHEMICALS Red Epoxy, High Performance, Heat Cured (12001)
- J-B WELD Marineweld Epoxy.85Oz Wh (50172)
- J-B WELD Adhesive Remover, MarineWeld Series, Gray, 0.39 oz, Pen, 1:01 Mix Ratio, 6 hr Functional Cure (8272)
- 3M Marine Adhesive Sealant, Fast Cure, White (5200)
- ABATRON Abatron 5466263 Acrylic Crack Repair 1 Point Kit (5466263)
- FLEX GLUE PRO FLEX SEAL Family of Products FLEX GLUE White Rubberized Waterproof Adhesive 10 oz (GFSTANR10)
- 3M Epoxy Adhesive, DP8005 Series, Black, Dual-Cartridge, 10:01 Mix Ratio, 3 hr Functional Cure (8005)
- Highside Chemicals Epoxy & Structural Adhesives