Shop All AC & Refrigeration Accessories
Highside Chemicals
Acid Neutralizer Quick Service Kit, 2 oz.
Mfr # HS18002
Zoro # G8567011
product price: $85.59
/ea
Free Shipping & Returns
$85.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 oz
- Application Eliminates Acid In HVAC/R Systems
- Color clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Highside Chemicals
- MFR # HS18002
- Zoro # G8567011
- UPC # 684176180027
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 2 oz |
Details
Application | Eliminates Acid In HVAC/R Systems |
Color | clear |
Item | Acid Neutralizer Quick Service Kit |
Description
Acid Neutralizer Quick Service Kit, Size 2 oz, Color Clear, Application Eliminates Acid In HVAC/R Systems
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLLETT ICE Window Trim (00946467)
- NORDYNE 901075 Electric Heat Sequencer (901075)
- BROAN Grill with Knob, 10 In (97011851)
- GOODMAN 0130F00038 Limit, Primary, 120, (0130F00038)
- HIGHSIDE CHEMICALS AC Leak Repair Kit Refill, PK2 (HS60022)
- HIGHSIDE CHEMICALS Joint Sealing Compound, 4 oz., Blue (HS10004)
- HIGHSIDE CHEMICALS Acid Neutralizer, 4 oz., Clear (HS18004)
- HIGHSIDE CHEMICALS AC Leak Repair Quick Service Kit, 2 oz. (HS60002)
- HIGHSIDE CHEMICALS Thawzone Liquid Deydrant Quick Kit, 2 oz. (HS17002)
- HIGHSIDE CHEMICALS Acid Neutralizer Refill Kit, 2 oz., PK2 (HS18022)
- SUPCO Condensate Drain Pan, 4.80A, 7.5 qt, 11in W (CP807-240)
- Highside Chemicals AC & Refrigeration Accessories