Shop All Arts & Crafts
Highlights
Learn-and-Play Math Stamper Games
Mfr # 9781644728345
Zoro # G012032669
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Includes 1 Book
- Material Paper
- Recommended Grade Grade K-2
- Recommended Age 5 to 7 yrs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Highlights
- MFR # 9781644728345
- Zoro # G012032669
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Assorted |
Includes | 1 Book |
Material | Paper |
Recommended Grade | Grade K-2 |
Recommended Age | 5 to 7 yrs |
Description
Who knew kindergarten math could be so fun? Kindergarteners can practice numbers, counting, adding, subtracting and more with this activity book that transforms math exercises into dozens of games for them to enjoy as they build essential school skills - all while having tons of fun!
- •With 64 pages of full-color kindergarten math activities, this comprehensive book-gaming experience provides a hands-on learning experience with included washable, self-inking multicolored stampers and 36 write-on wipe-off flashcards that turn learning about math into an interactive game.
- •With an attached clamshell holder and included envelope, all components are stored neatly within the set, making it great for on-the-go, hassle-free entertainment.
- •Developed by educators to build core skills important to kindergarten success, this activity book features dozens of kindergarten math games and activities designed to be played either individually or alongside friends and family. From classic Hidden Pictures scenes to search to engaging board games with math-focused missions, this collection of math games for kindergarten blends teacher-approved skills practice with kid-approved fun bringing excitement and fun to learning.
- •Kids stay interested and engaged as they practice a wide range of developmentally appropriate math concepts, such as number-writing, counting, adding, subtracting, comparing groups, classifying objects and organizing data through solving puzzles and playing games that reinforce math skills.
- •
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 40 x 60'' Double Wall Corrugated Sheets, 5PK (SP4060DW)
- SMEAD Folder End Tab 8-1/2 x 14", Manila, PK50, Size: Legal (37110)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 12", Kraft, 25/Bundle (11R283)
- BUSINESS SOURCE Steno Notebook, White (BSN26740)
- KRAFT TOOL Glaschip #20 Glitter, 1 lb. (DC456)
- ELMERS Washable School Glue, Gallon, Recommended Grade: PK+ (BORE340)
- JRM CHEMICAL Crystal Accents 1 lb jar Emerald, 6PK (CA-100E)
- WEILER 3/32" Watercolor Brush, Red Sable, 7/16" Trim Length, Round Handle (41002)
- PACON Tagboard, Hw, Pastl, 12X18, Ast Pk (PAC5173)
- PREMIER Paper Trimmer, Wood, Green, 24" (W24)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Bright White, PK50 (8703)
- Highlights