Learn-and-Play ABC Spinner Games
Mfr # 9781644728321
Zoro # G112032675
Key Features
- Color Assorted
- Includes 1 Book
- Material Paper
- Recommended Grade Grade PK-K
- Recommended Age 3 to 5 yrs
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Highlights
- MFR # 9781644728321
- Zoro # G112032675
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Assorted |
Includes | 1 Book |
Material | Paper |
Recommended Grade | Grade PK-K |
Recommended Age | 3 to 5 yrs |
Description
Who knew the alphabet could be so fun? Preschoolers can practice the alphabet and build essential early-reading skills with this activity book that transforms alphabet-focused exercises into dozens of games for them to enjoy as they build essential school skills - all while having tons of fun!From classic Hidden Pictures scenes to search to engaging board games with alphabet-centered missions, this collection of alphabet games for preschoolers blends teacher-approved skills practice with kid-approved fun bringing excitement and fun to learning. Kids stay interested and engaged as they practice a wide range of developmentally appropriate writing practice, letter recognition, alphabet order, uppercase and lowercase letter writing, letter sounds and more by solving puzzles and playing games.
- •With 64 pages of full-color preschool ABC activities, this comprehensive book-gaming experience provides a hands-on learning experience with an included colorful spinner and 36 write-on wipe-off flashcards that turn learning about alphabet into an interactive game. With an attached clamshell holder and included envelope, all components are stored neatly within the set, making it great for on-the-go, hassle-free entertainment.
- •Developed by educators to build core skills important to preschool success, this activity book features dozens of preschool ABC games and activities designed to be played either individually or alongside friends and family.
- •Winner, Mom's Choice Award Gold
- •National Parenting Product Award National Parenting Seal of Approval
- •
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT VCI Paper, Sheet, 12 in L (VIP00012)
- MARKAL Lumber Crayon, Large Tip, Blue Color Family, Clay, 12 PK (80385)
- CARDINAL 1" Binder, Black (09260)
- PARTNERS BRAND Paper Roll Dispenser, 48", Gray, 1/Each (KP48DIS)
- SAX True Flow Gloss Glaze, Dutch Blue, 1 Pint (S2588X)
- SUNWORKS Paper, Construction, 12x 18", Hot Pink, PK50 (9107)
- SCHOOL SMART Butcher Kraft Paper Roll, 40 lbs, 24 Inches x 1000 Feet, Brown (4024BKM)
- DAHLE Trimmer, 12", Guillotine, Gray (12E)
- MADISON MILL 1/2X36 Oak Dowel (432553)
- CRAYOLA Silly Scents Smash Ups Mini Twistables Scented Crayons, 24 Colors, 96PK (523470)
- C.H. HANSON White Railroad Chalk, 144/Box (10374)
- Highlights