Shop All Arts & Crafts
Highlights
Learn-and-Play 123 Stamper Games
Mfr # 9781644728314
Zoro # G412032641
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Material Paper
- Includes 1 Book
- Recommended Age 3 to 5 yrs
- Recommended Grade Grade PK-K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Highlights
- MFR # 9781644728314
- Zoro # G412032641
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Assorted |
Material | Paper |
Includes | 1 Book |
Recommended Age | 3 to 5 yrs |
Recommended Grade | Grade PK-K |
Description
Easy as 1, 2, 3! Preschoolers can practice numbers, counting and other essentials with this activity book that transforms early-math exercises into dozens of games for them to enjoy as they build essential school skills - all while having tons of fun.
- •With 64 pages of full-color preschooler number activities, this comprehensive book-gaming experience provides a hands-on learning experience with included washable, self-inking multicolored stampers and 24 write-on wipe-off flashcards that turn learning about math into an interactive game. With an attached clamshell holder and included envelope, all components are stored neatly within the set, making it great for on-the-go, hassle-free entertainment.
- •Developed by educators to build core skills important to preschool success, this activity book features dozens of preschool number games and activities designed to be played either individually or alongside friends and family.
- •From classic searchable Hidden Pictures scenes to engaging board games with early-math-focused missions, this collection of number and counting games for preschoolers blends teacher-approved skills practice with kid-approved fun instantly infusing learning with added excitement and curiosity.
- •Kids stay interested and engaged as they practice a wide range of developmentally appropriate early-math concepts, such as equal to, more than, less than, sorting and graphing, addition and more through solving puzzles and playing games that reinforce math skills.
- •
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWERVE SPORTS KickerBall Swerve Ball Sports Soccer Ball 1 pk (KICKSTACK2PK)
- OFFICEMATE INTERNATIONAL Officemate® Hardboard Clipboard, 9" x 12-1/2", Brown (83100)
- ZORO SELECT Corrugated Boxes, 9" x 6" x 9", Kraft, 25/Bundle (55VG38)
- HANDY ART Little Masters® Washable Tempera Paint, Green, Gallon (214-745)
- PACON Paper, Newsprint, 12X18,500Sh Pk (PAC3409)
- HANDY ART Acrylic Paint 16 oz, Titan White, PK3 (101-000)
- C.H. HANSON Railroad Chalk, Red, 144/Box (10401)
- CRAYOLA Large Crayons, Tuck Box, PK96 (BIN520080BN)
- SAX True Flow Heavy Body Acrylic Paint, Quart, Mars Black (27410)
- CREATIVITY STREET Paper Mache Mask, 8"x5-1/4", 12/Set, Natural PK (PAC419012)
- HAMMERMILL Copy Plus Papr, 92 Bright, 20 lb., 8, PK5000 (10500-7)
- Highlights