Shop All Books
Highlights
Kindness Counts Board Book
Mfr # 9781684376520
Zoro # G300926380
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paperboard
- Recommended Grade Grade PK-K
- Includes 1 hardcover book
- Recommended Age 2-5 years
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Highlights
- MFR # 9781684376520
- Zoro # G300926380
- UPC # 781684376520
- Country of Origin United States
- Category Books
Details
Material | Paperboard |
Recommended Grade | Grade PK-K |
Includes | 1 hardcover book |
Recommended Age | 2-5 years |
Color | Multi |
Description
This sweet countdown book illustrates for kids all the ways they can be kind. Kids of all abilities and backgrounds are pictured being thoughtful to new neighbors, siblings, strangers and earth’s creatures, showing that kindness works, anytime, anywhere.
It’s a perfect book to read aloud at home or share with friends, to spark conversations about simple acts of kindness, and to help young children learn about empathy, compassion and gratitude. The joyful illustrations and simple words encourage children to be their best selves wherever they go.
It’s a perfect book to read aloud at home or share with friends, to spark conversations about simple acts of kindness, and to help young children learn about empathy, compassion and gratitude. The joyful illustrations and simple words encourage children to be their best selves wherever they go.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COURIER 3000 Bench Scale, Digital, Battery, Black (i-C31M200L)
- ZORO SELECT Long Corrugated Boxes, 17" x 10" x 10", Kraft, 25/Bundle (22XL05)
- AT-A-GLANCE AT-A-GLANCE 70-950G-05 Recycled Weekly/Monthly Classic Appointment Book- 13-Mos. (Jan-Jan)- Black Cover (70-950G-05)
- UNI-BALL Needle Stick Roller Ball Pen, Fine 0.7mm, Astd Ink, Silver Barrel, PK8 (1734916)
- SCHOLASTIC Week-by-Week Homework for Building Reading Comprehension, Grade 1 (9780439616560)
- COMPENDIUM Tickle Monster Laughter Book & Mitts Kit (9781932319835)
- SOPHIA INSTITUTE PRESS Vincent Storybook (9781622826667)
- SHELL EDUCATION 180 Days of Reading Book for Third Grade (50924)
- EDUCATIONAL INSIGHTS Hot Dots® Jr. Let's Master Pre-K Reading (2390)
- NEWPATH LEARNING The Solar System Learning Center (24-6939)
- EDUCATIONAL INSIGHTS Numbers And Counting Hot Dots® Jr. Card Set (2353)
- Highlights Books