Shop All Books
Highlights
Find It Farm Board Book
Mfr # 9781684372539
Zoro # G600936836
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Infant-Toddler
- Recommended Age 0-3 years
- Material Paperboard
- Includes 1 board book
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Highlights
- MFR # 9781684372539
- Zoro # G600936836
- UPC # 781684372539
- Country of Origin United States
- Category Books
Details
Color | Multi |
Recommended Grade | Infant-Toddler |
Recommended Age | 0-3 years |
Material | Paperboard |
Includes | 1 board book |
Description
This adorable search-and-find puzzle board book is one in a series inspired by a popular feature in Highlights Hello magazine. The book encourages interactivity and invites babies, toddlers, and their parents or caregivers to read and explore together while learning about all the fun that happens on a farm.
The last page is a bonus learning activity about counting from 1 to 6, with sheep, sunflowers, hay bales and more.
Our Find It Board Books are baby’s first puzzles. They include age-appropriate seek-and-find fun for little ones, plus a bonus activity. The books help spark early learning by combining vibrant, baby-friendly pictures and developmentally appropriate challenges.
The last page is a bonus learning activity about counting from 1 to 6, with sheep, sunflowers, hay bales and more.
Our Find It Board Books are baby’s first puzzles. They include age-appropriate seek-and-find fun for little ones, plus a bonus activity. The books help spark early learning by combining vibrant, baby-friendly pictures and developmentally appropriate challenges.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 6" x 5" x 5", Kraft, 25/Bundle (11K586)
- BROTHER P-Touch Handheld Labeler 18Mm Shrink Tube Compatible Using Hse Series (PTE300)
- TEACHER CREATED RESOURCES Mini Colorful Circles Valu-Pak Stickers, 1144 Per Pack, PK6 (4743)
- QUALARC Huron free standing cigarette ash receptacle, black w/chrome (WF-PS08S)
- TEACHER CREATED RESOURCES Power Pen® Learning Cards - Math Grade 1 (TCR6011)
- KANE MANUFACTURING CO. INC Kane Sorting Panel 30" x 36" Red (3'SORP)
- TREND ENTERPRISES Numbers 0-100 Pocket Flash Cards (T23040)
- MERRIAM-WEBSTER Websters American English Dictionary, Expanded Edition, PK3 (9781596951549)
- MELISSA & DOUG Poke-A-Dot® - Old MacDonalds Farm (31341)
- EDUPRESS Multiplication 0-12 Flash Cards (TCR62035)
- MERRIAM-WEBSTER Merriam-Websters Collegiate® Dictionary, Eleventh Edition (9780877798071)
- Highlights Books