Shop All Books
Highlights
Find It Animals Board Book
Mfr # 9781684372515
Zoro # G100936602
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Includes 1 board book
- Material Paperboard
- Recommended Age 0-3 years
- Recommended Grade Infant-Toddler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Highlights
- MFR # 9781684372515
- Zoro # G100936602
- UPC # 781684372515
- Country of Origin United States
- Category Books
Details
Color | Multi |
Includes | 1 board book |
Material | Paperboard |
Recommended Age | 0-3 years |
Recommended Grade | Infant-Toddler |
Description
This adorable search-and-find puzzle board book is one in a series inspired by a popular feature in Highlights Hello magazine. The book encourages interactivity and invites babies, toddlers, and their parents or caregivers to read and explore together while searching for animals in the backyard, on the farm, in the ocean and more.
The last page is a bonus learning activity about colors, with a red crab, yellow chicks, brown deer and more.
Our Find It Board Books are baby’s first puzzles. They include age-appropriate seek-and-find fun for little ones, plus a bonus activity. The books help spark early learning by combining vibrant, baby-friendly pictures and developmentally appropriate challenges.
The last page is a bonus learning activity about colors, with a red crab, yellow chicks, brown deer and more.
Our Find It Board Books are baby’s first puzzles. They include age-appropriate seek-and-find fun for little ones, plus a bonus activity. The books help spark early learning by combining vibrant, baby-friendly pictures and developmentally appropriate challenges.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD Two Pocket Folder, Leather, Hunter, PK25 (57556)
- DECKER TAPE PRODUCTS Label, DL5100, D.O.T. CLASS 2 NON-FLAMMABLE GAS, 4" X 4" (DL5100)
- NEWPATH LEARNING Science Readiness Learning Center Game - All About Plants (24-0021)
- ENCORE PACKAGING Front Action Sealer, Standard Duty, 5/8" (EP-1800-58)
- CHILDS PLAY BOOKS Peekaboo Board Book, In the Ocean (9781846438677)
- EVAN-MOOR Daily Common Core Math Practice, Grade 4 (753)
- BAKER PUBLISHING GROUP - CHOSEN BOOKS Hope for Ukraine Book (233428)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12 x 17in., Double-Sided, ABC + Numbers 1-20 (95020)
- REMEDIA PUBLICATIONS Life-Skill Lessons Set Of All 6 Bks (REM930H)
- TREND Trend T79755MP Ready Letters Alpha-Beads Letter Combo Pack Black Multiple Colors 4''h 216/Set (T79755MP)
- REMEDIA PUBLICATIONS Checkbook Math Book, Grades 6-12 (524)
- Highlights Books