Shop All Books
Highlights
Big Fun Workbooks, Kindergarten
Mfr # 9781629797632
Zoro # G400936616
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 5-6 years
- Recommended Grade Grade K
- Color Multi
- Material Paper
- Includes 1 paperback book
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Highlights
- MFR # 9781629797632
- Zoro # G400936616
- UPC # 781629797632
- Country of Origin United States
- Category Books
Details
Recommended Age | 5-6 years |
Recommended Grade | Grade K |
Color | Multi |
Material | Paper |
Includes | 1 paperback book |
Description
Want to make kindergarten learning enjoyable for your child? Let Big Fun Kindergarten Workbook help. It’s an award-winning kids activity book unlike any other, that combines imaginative puzzles, humorous poems and whimsical illustrations with traditional workbook practice activities.
The workbook pages mix and match skills and puzzle types to create a fresh approach to school readiness and success. With more than 250 pages, there’s a variety of content for every learning style.
Matching games, find-the-differences, scavenger hunts, That’s Silly scenes and Hidden Pictures puzzle activities make it fun for kindergartners to practice school skills like: Alphabet, Reading, Writing, Sight Words, Colors, Shapes, Numbers, Patterns, Sorting, Opposites, Math concepts, Sequencing, Comparing, and more!
Big Fun Kindergarten Workbook even has tips to help parents make learning fun, and an adorable certificate of completion to reward kids when they’ve finished all the pages.
The workbook pages mix and match skills and puzzle types to create a fresh approach to school readiness and success. With more than 250 pages, there’s a variety of content for every learning style.
Matching games, find-the-differences, scavenger hunts, That’s Silly scenes and Hidden Pictures puzzle activities make it fun for kindergartners to practice school skills like: Alphabet, Reading, Writing, Sight Words, Colors, Shapes, Numbers, Patterns, Sorting, Opposites, Math concepts, Sequencing, Comparing, and more!
Big Fun Kindergarten Workbook even has tips to help parents make learning fun, and an adorable certificate of completion to reward kids when they’ve finished all the pages.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Index Dividers Monthly Jan-Dec, Pk12 (11847)
- 2000 PLUS Replacement Ink Roller, Black (11096)
- PARTNERS BRAND Corrugated Sheets, 30" x 72", Kraft, 5 /Bundle (SP3072)
- ZORO SELECT 12" x 6" Open Poly Bags, 0.75 mil, Clear (5DRW8)
- SHELL EDUCATION 180 Days of Reading Book for Third Grade (50924)
- BLACKSTONE The Locksmiths Daughter by Karen Brooks (9781538552600)
- EDUPRESS Quick Flip Questions for the Revised Bloom’s Taxonomy (60729)
- NEWPATH LEARNING The Solar System Learning Center (24-6939)
- WEBSTER Webster's All-in-One Dictionary & Thesaurus, Second Edition (9781596951471)
- SCHOOL SMART PAPER CHART 24X32 GRID RLD 25 SHTS (APS241X)
- PACON Paper, Handwriting, White, PK500 (2422)
- Highlights Books