Shop All Polybag Sealers
Highlight Industries
Magnum Case Sealer, Side Belt Drive
Mfr # 2300
Zoro # G8494281
product price: $5,302.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$5,302.99
Free 30-Day Returns
Key Features
- Belt Location Side
- Belt Speed 75 fpm
- Tape Width 1 in, 2 in
- Conveyor Height Adjustment Range 22 to 32 in
- Overall Height 55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Highlight Industries
- MFR # 2300
- Zoro # G8494281
- Country of Origin Taiwan, Province of China
- Category Polybag Sealers
Dimensions
Tape Width | 1 in, 2 in |
Conveyor Height Adjustment Range | 22 to 32 in |
Overall Height | 55 in |
Overall Width | 70 in |
Overall Length | 34 in |
Length | 68 in |
Height | 52 in |
Min. Box Size | 5 inW x 5 inH x 5 inL |
Max. Box Size | 20 in W x 20 in H x Unlimited L |
Width | 34 in |
Maximum Conveyor Height | 32 in |
For Maximum Box Height | 20 in |
Minimum Conveyor Height | 22 in |
For Minimum Box Length | 5 in |
For Maximum Tape Width | 2 in |
For Tape Core Diameter | 3 in |
For Minimum Box Height | 5 in |
For Maximum Box Width | 20 in |
For Minimum Box Width | 4 in |
For Maximum Tape Roll Diameter | 16 in |
For Maximum Box Length | Unlimited |
Description
Case Sealer, For Maximum Tape Width 2 in, For Maximum Tape Roll Diameter 16 in, Box Sealing Speed 30 cpm, Belt Location Side, Conveyor Height Adjustment Range 22 to 32 in, For Maximum Box Length Unlimited, For Maximum Box Width 20 in, For Maximum Box Height 20 in, Overall Length 34 in, Overall Width 70 in, Overall Height 55 in, For Minimum Box Length 5 in, For Minimum Box Width 4 in, For Minimum Box Height 5 in, For Maximum Box Weight 75 lb, Includes Chrome Steel Infeed, Exit Conveyors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Rocker Switch (On/Off, Fan, Heating) for Band Sealers, Large - 3/4" Width for Band Sealers (BS-22-LARGE)
- QUALARC Manchester NON-LOCKING Column Mount Mailbox "Plain Door" in Bronze (MAN-1400-BZ)
- CIG Clover Imaging Remanufactured Extra High Yield Cyan Toner Cartridge for Xerox 106R03690 (201281)
- COSCO Replacement Ink Pad, Red/Blue (061797)
- SEALER SALES 16" KF-Series Hand sealer w/ 5mm Seal Width w/ Sliding Cutter (KF-405HC)
- PARTNERS BRAND Foot Operated Impulse Sealers, 12", 1/Each (SPBF12)
- SEALER SALES KF-Series Portable 6" Direct Heat Sealer w/ PTFE Coated Bars w/ 15mm Seal Width, 220V (KF-150CST-220V)
- SEALER SALES 18" Automatic Foot Impulse Sealer w/ 5mm Seal Width (KS-FS455)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-16C)
- SEALER SALES 12" KF-Series Hand Sealer w/ 5mm Seal Width w/ Sliding Cutter (KF-305HC)
- SEALER SALES 18" TISF Series Foot Sealer w/ 2mm Seal Width (TISF-452)
- Highlight Industries Polybag Sealers