Shop All Stretch Wrap
Highlight Industries
Low Profile Stretch Wrap Machine with Scale, 115VAC
Mfr # 760242
Zoro # G2125615
Item requires special delivery charges. A $660.00 per item surcharge will be applied.
$12,646.99
Free 30-Day Returns
Key Features
- Width 104"
- Length 30"
- Roll Width 20"
- Max. Load Height 80 in
- Number of Loads Wrapped Per Hour 20 to 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Highlight Industries
- MFR # 760242
- Zoro # G2125615
- Country of Origin Multiple
- Category Stretch Wrap
Dimensions
Width | 104" |
Length | 30" |
Roll Width | 20" |
Max. Load Height | 80 in |
Max. Load Width | 52 in |
Max. Load Length | 52 in |
Height | 67" |
Roll Width - Stretch Wrap Machines | 20" |
Turntable Size | 59" dia. |
For Roll Width | 20 in |
Overall Length | 30 in |
Overall Width | 104 in |
Overall Height | 67 in |
Description
Machine Type Stretch Wrap Machine, Machine Operation Type Semi-Automatic Machine, Max. Load Length 52 in, Max. Load Width 52 in, Max. Load Height 80 in, For Roll Width 20 in, Load Capacity 4,000 lb, Current 15 A, Number of Loads Wrapped per Hour 20 to 25, Voltage 115V AC, Overall Length 30 in, Overall Width 104 in, Overall Height 67 in, Motor HP 1/4 hp, RPM 12 RPM, Platform Style Low Profile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY 3" Slant Ring Durable Binder, White (AVE17042)
- JUNIOR LEARNING Flashbot® Learning Toy (200)
- TARIFOLD Catalog Rack 12 Rings Metal (50411)
- OXFORD Index Card, Plain, 3"X5", Cherry, PK100 (7320CHE)
- HIGHLIGHT INDUSTRIES 18-20" Handwrapper (755026)
- HIGHLIGHT INDUSTRIES High Profile Stretch Wrap Turntable, 4000 lb. Capacity, 115VAC (788006)
- GOODWRAPPERS Stretch Wrap W/Extended Core Handle, Cast, 80 Gauge, 20"Wx1000'L, Clear (PVT208GI)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, Blue (15A878)
- ZORO SELECT Stretch Wrap, Blown, Standard, 20" W, Clear (PLBCEX2080)
- ZORO SELECT Hand Stretch Wrap 12" x 2000 ft., Cast Style, Clear (15A933)
- FILM-GARD Film Poly Blk4Mil20X100' (625949)
- Highlight Industries Stretch & Shrink Wrap