Shop All Stretch Wrap
Highlight Industries
Low Profile Stretch Wrap Machine, Standard Spiral, 115VAC
Mfr # 702596
Zoro # G2311849
product price: $4,779.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$4,779.99
Free 30-Day Returns
Key Features
- Width 60"
- Length 95"
- Roll Width 12" to 18"
- Turntable Size 59" dia.
- Platform Style - Stretch Wrap Machines Low Profile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Highlight Industries
- MFR # 702596
- Zoro # G2311849
- Country of Origin Multiple
- Category Stretch Wrap
Dimensions
Width | 60" |
Length | 95" |
Roll Width | 12" to 18" |
Turntable Size | 59" dia. |
Max. Load Width | 52 in |
Max. Load Length | 52 in |
Max. Load Height | 80 in |
Roll Width - Stretch Wrap Machines | 12" to 18" |
Overall Length | 96 in |
Overall Width | 60 in |
For Roll Width | 12 in to 18 in |
Overall Height | 94 in |
Description
Machine Type Stretch Wrap Machine, Machine Operation Type Manual Machine, Max. Load Length 52 in, Max. Load Width 52 in, Max. Load Height 80 in, For Roll Width 12 in to 18 in, Load Capacity 4,000 lb, Current 15 A, Number of Loads Wrapped per Hour 15 to 20, Voltage 115V AC, Overall Length 96 in, Overall Width 60 in, Overall Height 94 in, Motor HP 1/2 hp, RPM 12 RPM, Platform Style Low Profile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Double Wall Boxes, 14" x 10" x 8", Kraft, 15/Bundle (HD14108DW)
- UNIVERSAL SinglePly Thermal Paper Rolls, 2 1, PK3 (UNV35761)
- RITE IN THE RAIN Notebook Cover, Cordura, 4x6, Black (C946B)
- PAPER MATE Gel Pens, Textured, Plastic, PK12 (2095468)
- HIGHLIGHT INDUSTRIES 18-20" Handwrapper (755026)
- HIGHLIGHT INDUSTRIES High Profile Stretch Wrap Turntable, 4000 lb. Capacity, 115VAC (788006)
- GOODWRAPPERS Hand Stretch Wrap 15" x 1000 ft., Cast Style, Clear (15A884)
- ZORO SELECT Stretch Wrap, Blown, Standard Duty Style (56HR83)
- GOODWRAPPERS Hand Stretch Wrap 5" x 1000 ft., Cast Style, Blue (15A882)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, Black (15A883)
- ZORO SELECT Pallet Top Sheet, PK250 (10G-303060)
- Highlight Industries Stretch & Shrink Wrap