Shop All Bench and Floor Scale Accessories
Highlight Industries
12" x 90" x 49" Ramp for Scale Machine
Mfr # 600947
Zoro # G9808504
product price: $1,454.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,454.99
Free 30-Day Returns
Key Features
- Height 46 in
- Width 5 1/2 in
- Length 84 5/8 in
- Accessory Type Steel Ramp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Highlight Industries
- MFR # 600947
- Zoro # G9808504
- Country of Origin China
- Category Bench and Floor Scale Accessories
Dimensions
Height | 46 in |
Width | 5 1/2 in |
Length | 84 5/8 in |
Details
Item | Steel Ramp |
Accessory Type | Steel Ramp |
Description
Steel Ramp, Length 84 5/8 in, Width 5 1/2 in, Height 46 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSH Eco Friendly Stencil Ink, Quart, Black (70903)
- UNIVERSAL ONE Multi Paper, 8-1/2 x 11 In, White, PK5000 (UNV95200)
- DECKER TAPE PRODUCTS Label, DL1283, FRAGILE GLASS HANDLE WITH CARE, 3" X 5" (DL1283)
- MONOPRICE Filament, ABS, Blue (11040)
- RICE LAKE WEIGHING SYSTEMS Mounting Plates Set, 2000 - 10,000 lb, PK2 (75819)
- OHAUS Calibration Weight Set, Stainless Steel (80850112)
- OHAUS Calibration Weight, 5g, Stainless Steel (80850120)
- SP SCIENCEWARE Vibration Damping Mount, 13-3/4 In. L (H18386-0001)
- GLOBAL INDUSTRIAL Ramp For 2'x2' NTEP Pallet Scale, 24Lx24Wx5H, 10,000 lb Capacity (412553)
- TROEMNER Precision Weight, Metric, 100g (7017-1T)
- HEATHROW SCIENTIFIC Paper Weigh Boat, Small, Brown, PK500 (HS120312)
- Highlight Industries Shipping & Packing Scales