Shop All Bedspreads and Comforters
Highland Feather Manufacturing
Highland Feather Manufacturing B1-181-Q25 Cordoba White Duck Down Duvet Queen
Mfr # B1-181-Q25
Zoro # G803683285
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Highland Feather Manufacturing
- MFR # B1-181-Q25
- Zoro # G803683285
- UPC # 624100101063
- Country of Origin China
- Category Bedspreads and Comforters
Description
Premium quality white down duvet. The brand is Cordoba. This white down duvet is filled with Canadian Standard White Duck down with 500 fill power. The down is treated by Mesentex-Sanitizer treatment. The Casing is 233 thread count, 100% cotton, down proof, fine double needle edged with self-material piping, White color. The 12 in. square box baffle construction give the down the maximum room for breathing and fluffing.A comfort and luxury duvet can fit in any bed rooms.
Features- Professional dry clean.
- Size - Queen .
- Dimension - 88 x 90 x 1.75 in.
- Item Weight - 4.55 lbs.
- Color- White.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Latch Body Without Cylinder Lock (10058L05021)
- HASTINGS HOME Bamboo Shoe and Boot Rack Bench, 3-tiers Wood Seat Storage and Organization, Bedroom, Closets (727880MFR)
- ELK HOME Oria Vase - Large (S0016-10122)
- MANHATTAN COMFORT Triangle Utopia Low Triangle End Table in Off White, 33.46 W, 31.88 L, 11.81 H, MDF Top, White (89252)
- ALL SEASONS All Seasons Down Alternative Comforter, Navy, Twin (GP130106)
- CLUB LE MED All-Natural Down Blend Comforter, White, King (GP033006)
- HASTINGS HOME Hastings Home Lizzie 3 Piece Quilt Set - Full/Queen (176594GJZ)
- MARTEX Bedspread, Queen, Bone (Mainspread)
- MARTEX Bedspread, Twin, Forest Green (Mainspread)
- HASTINGS HOME Hastings Home 3 PC Nautical Quilt Set (Full-Queen) (395805UME)
- ALL SEASONS All Seasons Down Alternative Comforter, Platinum, King (GP130346)
- Highland Feather Manufacturing Bedspreads and Comforters