Shop All Bedspreads and Comforters
Highland Feather Manufacturing
Highland Feather B2-132-XK35 Calais European White Down 600 Loft Duvet; Super King
Mfr # B2-132-XK35
Zoro # G003683382
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Highland Feather Manufacturing
- MFR # B2-132-XK35
- Zoro # G003683382
- UPC # 624100101803
- Country of Origin China
- Category Bedspreads and Comforters
Description
Features
- Calais collection
- European white down Canadian Standard fill
- Fill power - 600 Loft
- Mesentex sanitizer treatment
- Material - 100% Cotton
- Color - White
- Size - Super King
- Dimension - 110 L x 100 W in.
- Capacity - 35 oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX BRENTWOOD Hand Towel, Ecru, 16x30, PK24 (7135320)
- DESIGNS OF DISTINCTION .5" Aluminum L-Channel - Warm Bronze (01110030WB1)
- INTERNATIONAL CONCEPTS 12 W, 12 L, 30 H (3070)
- TRADEMARK FINE ART Michael Tompsett 'Chicago Illinois Skyline Sheet Music' Canvas Art, 30x47 (MT0818-C3047GG)
- BLUE RIDGE Goose Down/Feather White Comforter, Light Warmth, Full/Queen (SE003022)
- MADISON PARK Madison Park MPE10-634 Brystol 24 Piece Room in a Bag - Red; King Size (MPE10-634)
- MADISON PARK ESSENTIALS Madison Park MPE10-223 24 Pieces Blue Brystol Comforter; Queen (MPE10-223)
- HOTEL GRAND 300tc Sateen Cotton Down Alt Comforter, Blue, Twin (111024)
- ALL SEASONS All Seasons Down Alternative Comforter, Black, Twin (GP130131)
- MARTEX Bedspread, Twin, Khaki (MAINSPREAD KHAKI)
- MARTEX Bedspread, Twin, Navy (MAINSPREAD NAVY)
- Highland Feather Manufacturing Bedspreads and Comforters