Shop All Bedspreads and Comforters
Highland Feather Manufacturing
Highland Feather B2-132-T18 Calais European White Down 600 Loft Duvet; Twin
Mfr # B2-132-T18
Zoro # G503683417
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Highland Feather Manufacturing
- MFR # B2-132-T18
- Zoro # G503683417
- UPC # 624100101766
- Country of Origin China
- Category Bedspreads and Comforters
Description
Features
- Calais collection
- European white down Canadian Standard fill
- Fill power - 600 Loft
- Mesentex sanitizer treatment
- Material - 100% Cotton
- Color - White
- Size - Twin
- Dimension - 64 L x 88 W in.
- Capacity - 18 oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency 60 x 24 in Rectangle Laminate Double Sided Table Top- Ash Grey or White (TTRC6024AGWH)
- REGENCY Regency Legacy 71 in. High Bookcase- Ash Grey (LBC7132AG)
- ABILITATIONS SqUoosh Chair, Blue (14767V27)
- FLASH FURNITURE Stack Armchair, Blk Frame Fnsh, Blk Vinyl (XU-60154-BK-VYL-GG)
- BLUE RIDGE Goose Down/Feather White Comforter, Light Warmth, Full/Queen (SE003022)
- HASTINGS HOME Hastings Home Americana Comforter Set, King (366918YWN)
- ROYAL LUXE Oversized Damask Stripe Down & Feather Comforter, Aqua, King (011864)
- MADISON PARK Madison Park MP12-260 Madison Park Lola Duvet Cover Set; Purple - Queen (MP12-260)
- HASTINGS HOME Quilt Coverlet with Weave Quilted Pattern Lightweight Bedding for All Seasons (Full/Queen, Gray) (478256SYI)
- MARTEX Bedspread, Queen, Navy (MAINSPREAD NAVY)
- IMPRESSIONS BY LUXOR TREASURES Egyptian Cotton 650 Thread Count Solid Duvet Cover Set Full/Queen-Ivory (650FQDC SLIV)
- Highland Feather Manufacturing Bedspreads and Comforters