Shop All Bedspreads and Comforters
Highland Feather Manufacturing
Highland Feather B2-132-K29 Calais European White Down 600 Loft Duvet; King
Mfr # B2-132-K29
Zoro # G803683377
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Highland Feather Manufacturing
- MFR # B2-132-K29
- Zoro # G803683377
- UPC # 624100101797
- Country of Origin China
- Category Bedspreads and Comforters
Description
Features
- Calais collection
- European white down Canadian Standard fill
- Fill power - 600 Loft
- Mesentex sanitizer treatment
- Material - 100% Cotton
- Color - White
- Size - King
- Dimension - 102 L x 90 W in.
- Capacity - 29 oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Dolly for Rnd Fold Tables, Carpet Pltform (XA-74-DOLLY-GG)
- HOMELEGANCE Wittenberry Bedroom Dresser (1573-5)
- CORTECH Razorback Chair, Green (86484GN)
- FLASH FURNITURE Leather Executive Chair, 22-, Padded, Back, Seat, Frame: Black (GO-2196-1-GG)
- SUNFLOWER Sunflower ADC-90Q White Down Alternative Comforter - Full & Queen; 90 x 90 in. (ADC-90Q)
- MADISON PARK Madison Park MP12-260 Madison Park Lola Duvet Cover Set; Purple - Queen (MP12-260)
- BLUE RIDGE Cotton Hypoallergenic Down Alternative Comforter, Ivory, King (122526)
- MADISON PARK Madison Park MP10-314 Madison Park Dallas 7 Piece Comforter Set; Khaki - King (MP10-314)
- CLUB LE MED 800 TC Stripe Down Alternative Comforter, Chocolate, Twin (123625)
- KATHY IRELAND Down Alternative Solid/Stripe Reversible Comforter, Black, Twin (GPKI175016)
- HOTEL GRAND Pintuck Down-Alternative Comforter Set, Teal, Twin (174704)
- Highland Feather Manufacturing Bedspreads and Comforters