Shop All Bedspreads and Comforters
Highland Feather Manufacturing
Highland Feather B2-132-D23 Calais European White Down 600 Loft Duvet; Double
Mfr # B2-132-D23
Zoro # G203683410
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Highland Feather Manufacturing
- MFR # B2-132-D23
- Zoro # G203683410
- UPC # 624100101773
- Country of Origin China
- Category Bedspreads and Comforters
Description
Features
- Calais collection
- European white down Canadian Standard fill
- Fill power - 600 Loft
- Mesentex sanitizer treatment
- Material - 100% Cotton
- Color - White
- Size - Double
- Dimension - 78 L x 88 W in.
- Capacity - 23 oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPPO Barber Street Clean Shave Odor Masking Candle (70035)
- OFFICE STAR Mesh Drafting Chair, 27-1/2" to 32-1/2", No Arms, Black (13-37N20D)
- FLASH FURNITURE Advantage Black Church Chairs 18.5" Wide (PCHT185-108)
- FLASH FURNITURE Dark Gray Fabric Church Chair (4-FD-CH0221-4-SV-DKGY-BAS-GG)
- LAVISH HOME Lavish Home 66-10039-T Mallory Quilt Set; Twin Size - 2 Piece (66-10039-T)
- BLUE RIDGE White Down Alternative Comforter - All Seasons, White, Twin (GP131551)
- IMPRESSIONS BY LUXOR TREASURES Egyptian Cotton 1200 Thread Count Solid Duvet Cover Set King/California King-Teal (1200KCDC SLTL)
- IMPRESSIONS BY LUXOR TREASURES Egyptian Cotton 650 Thread Count Solid Duvet Cover Set King/California King-Taupe (650KCDC SLTP)
- MARTEX Bedspread, Full, Chianti (MAINSPREAD CHIANTI)
- HASTINGS HOME Hastings Home Lizzie 3 Piece Quilt Set - Full/Queen (176594GJZ)
- MADISON PARK Lucy Cotton Twill 9-Piece Duvet Cover Set (MP12-3663)
- Highland Feather Manufacturing Bedspreads and Comforters