Highland Feahter Manufacturing Inc B7-185-T30
Mfr # B7-185-T30
Zoro # G303683495
Product Information
- Brand Highland Feather Manufacturing
- MFR # B7-185-T30
- Zoro # G303683495
- UPC # 624100103791
- Country of Origin China
- Category Bedspreads and Comforters
Description
Highland Feather introduces its deluxe Super high loft European white down duvet - Normandy. The casing of the duvet is 350 x 2 ply (700 ply) thread count, 100% Cotton Sateen, down proof, fine double needle edged with Satin cord piping, white color. It is filled with European White Down that meets with Canadian Standard. The fill power is 800. The down is treated with Mesentex - Sanitizer for you to enjoy your purchase for many years. The Mesentex treatment is anti-microbial treatment, resists growth of bacteria, offers lasting hygienic freshness. The construction of the duvet is 12 in. square box baffle to provide maximum fluffy and comfort. Normandy offers three different fill levels for your choice - Summer Fill, Standard Fill and Deluxe Fill. An luxury duvet you can enjoy for many years.
Features- 100% Cotton.
- Highland Feather Normandy European White Down Duvet King 35 oz.
- 350 x 2 ply (700ply) thread count, 100% Cotton.
- Professional dry clean.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Vue(TM) Heavy Duty Stool, Armless (3394BV)
- HAPPYHOLIDAYS No.286 Gods Gift Birthday Card (HA3322523)
- SAFCO Literature Organizer, 72 Compartments, Blk (9241BLR)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 23", Adjustable Arms, Black (HL-0001-GG)
- DANIA DOWN Daniadown 00301F8 King 4 Seasons Paradise Duvet (00301F8)
- INTELLIGENT DESIGN Intelligent Design ID10-167 Intelligent Design Olivia Comforter Set; Full Queen (ID10-167)
- SINO TALENT INTERNATIONAL Quilted Bedspread 102x118 Qn Solitaire (1810130-ST)
- MARTEX Bedspread, King, Slate (Mainspread)
- INFINITI Bedspread Quilted, Qn 25Oz M Burgundy (1810130-MB)
- HOTEL SUITE 3-Piece Oversized Duvet Cover Set, Green, King (530059)
- BETTER TRENDS Better Trends BSASPDOPL Jullian Cotton Bedspread; Plum - Full & Double Size (BSASPDOPL)
- Highland Feather Manufacturing Bedspreads and Comforters