Highland Feahter Manufacturing Inc B3-111-Q45
Mfr # B3-111-Q45
Zoro # G003683481
Product Information
- Brand Highland Feather Manufacturing
- MFR # B3-111-Q45
- Zoro # G003683481
- UPC # 624100103210
- Country of Origin China
- Category Bedspreads and Comforters
Description
Highland Feather introduces its premium quality white goose down duvet - Santa Barbara. The Santa Barbara white goose down duvet casing is 289 thread count, 100% Cotton, down proof, fine double needle edged with self material piping, white color. The filling of the down is quality Canadian Standard white goose down. The fill power is 550. The down is treated with Mesentex-Sanitizer for you to enjoy your purchase for many years. The Mensentex - Sanitizer treatment is anti-microbial treatment, lasting hygienic freshness. The construction of duvet is 12 in. square baffle box to make the duvet more fluffy and comfort. The Santa Barbara duvet offers three levels of filling to meet your year-around needs. A luxury duvet fits to your bed room perfectly.
Features- 100% Cotton.
- Highland Feather Santa Barbara White Goose Down Duvet Queen 45 oz.
- 289 thread count, 100% Cotton.
- Professional dry clean.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 72 in. W, Motor (E80.68.60)
- BLUM Template for Tandem Slides (T65.1600.01)
- LORELL Wood Base Leather High-back Executive Chair (LLR69590)
- ALERA 15.63 in W 3 Drawer File Cabinets, Espresso, Letter/Legal (VA532822ES)
- DURALOFT 600-TC Heavy-Weight Cotton Oversized Comforter, White, Queen (121002)
- CREATIVE LIVING SOLUTIONS Creative Living Solutions CLS-FC-KG 104 x 86 in. Natural Goose Feather & Down 100 Percent Cotton Case King Size Comforter Set; White (CLS-FC-KG)
- HOTEL GRAND Pintuck Down-Alternative Comforter Set, White, King (174703)
- BLUE RIDGE White Down Alternative Comforter - All Seasons, White, Twin (GP131551)
- MARTEX Bedspread, Queen, Slate (Mainspread)
- BEDFORD HOME Bedford Home 66A-03029 Lizzie 3 Piece Quilt Set - Full & Queen Size (66A-03029)
- SINO TALENT INTERNATIONAL Bedspread Quilted, Full 23Oz Tropic Gree (1810125-TR)
- Highland Feather Manufacturing Bedspreads and Comforters