Highland Feather Manufacturing

Highland Feahter Manufacturing Inc B2-132-K45


product price: $226.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Highland Feather introduces its high quality European white down duvet - Calais. The casing of the duvet is 260 thread count, 100% Cotton, down proof, fine double needle edged with self material piping, Gusset style, white color. It is filled with European White Down that meets with Canadian Standard. The fill power is 575. The down is treated with Mesentex - Sanitizer for you to enjoy your purchase for many years. The Mesentex treatment is anti-microbial treatment, resists growth of bacteria, offers lasting hygienic freshness. The construction of the duvet is 12 in. square box baffle with Gusset along the edge to provide maximum fluffy and comfort. Calais offers three different fills for your year around choice - Summer Fill, Standard Fill and Deluxe Fill. An ideal duvet you must have it.

Features
  • 100% Cotton.
  • Highland Feather Calais European White Down Duvet Queen 25 oz.
  • 260 thread count, 100% Cotton.
  • Professional dry clean.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.