Highland Feahter Manufacturing Inc B2-132-K35
Mfr # B2-132-K35
Zoro # G103683299
Product Information
- Brand Highland Feather Manufacturing
- MFR # B2-132-K35
- Zoro # G103683299
- UPC # 624100101841
- Country of Origin China
- Category Bedspreads and Comforters
Description
Highland Feather introduces its high quality European white down duvet - Calais. The casing of the duvet is 260 thread count, 100% Cotton, down proof, fine double needle edged with self material piping, Gusset style, white color. It is filled with European White Down that meets with Canadian Standard. The fill power is 575. The down is treated with Mesentex - Sanitizer for you to enjoy your purchase for many years. The Mesentex treatment is anti-microbial treatment, resists growth of bacteria, offers lasting hygienic freshness. The construction of the duvet is 12 in. square box baffle with Gusset along the edge to provide maximum fluffy and comfort. Calais offers three different fills for your year around choice - Summer Fill, Standard Fill and Deluxe Fill. An ideal duvet you must have it.
Features- 100% Cotton.
- Highland Feather Calais European White Down Duvet Queen 25 oz.
- 260 thread count, 100% Cotton.
- Professional dry clean.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Black Full Leather Small Storage Cube Ottoman (A-1958)
- BOSS Beige Caressoft Medical Stool (B240-BG)
- KASON Safeguard Strike, 3/4" to 1-1/2" Offset (10056005003)
- BAXTON STUDIO Lenoir Walnut Wood Counter Height Pub Table (168-10903)
- MADISON PARK Madison Park MP10-4678 Ridge 7 Piece Herringbone Comforter Set - Grey; Cal King Size (MP10-4678)
- MARTEX Bedspread, Twin, Navy (MAINSPREAD NAVY)
- BLUE RIDGE White Down Alternative Comforter - All Seasons, White, Twin (GP131551)
- R & R TEXTILE Bedspread, White, Thermal, 96" L, 74" W, Twin (X51200)
- AMTEX Bedspread Quilted, Ckg 29Oz Monte Russo (1810150-MR)
- BLUE RIDGE Goose Down/Feather White Comforter, Light Warmth, Full/Queen (SE003022)
- BLUE RIDGE 500 Thread Count Stripe White Down Fiber Comforter, Full/Queen (015015)
- Highland Feather Manufacturing Bedspreads and Comforters