Highland Feahter Manufacturing Inc B12-134-T25
Mfr # B12-134-T25
Zoro # G303683273
Product Information
- Brand Highland Feather Manufacturing
- MFR # B12-134-T25
- Zoro # G303683273
- UPC # 624100106327
- Country of Origin China
- Category Bedspreads and Comforters
Description
Highland Feather introduces its deluxe quality European white down duvet - Montpellier. The casing of the duvet is 500 thread count, 100% Cotton, with Damask Swiss Dot pattern, down proof, fine double needle edged with Satin cord piping, white color. It is filled with European White Down that meets with Canadian Standard. The fill power is 700. The down is treated with Mesentex - Sanitizer for you to enjoy your purchase for many years. The Mesentex treatment is anti-microbial treatment, resists growth of bacteria, offers lasting hygienic freshness. The construction of the duvet is 12 in. square box baffle to provide maximum fluffy and comfort. Montpellier offers three different fill levels for your choice - Summer Fill, Standard Fill and Deluxe Fill. An luxury duvet you can enjoy for many years.
Features- 100% Cotton.
- Highland Feather Montpellier EuropeanWhite Down Duvet Twin 25 oz.
- 500 thread count, 100% Cotton.
- Professional dry clean.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Charlotte Taupe Upholstered Walnut Finished Wood 3-Seater Sofa (162-9799)
- TRADEMARK FINE ART Ryan Fowler 'Timber Wolf' Canvas Art, 14x14 (WAP06293-C1414GG)
- TENNSCO Legal Size Add-On Unit (1588AC)
- KETCHAM 16" x 26" Accessible Recessed Mounted SS Framed Medicine Cabinet (175-HC)
- MARTEX Bedspread, Queen, Khaki (MAINSPREAD KHAKI)
- BLUE RIDGE 350 Thread Count Down Fiber Damask Stripe Comforter, White, Full/Queen (011830)
- INFINITI Bedspread Quilted, Qn 25Oz M Burgundy (1810130-MB)
- BLUE RIDGE Baffle Box 240 Thread Count Down Fiber Comforter, White, Full/Queen (006305)
- MARTEX Bedspread, Twin, Slate (Mainspread)
- HOTEL GRAND Pintuck Down-Alternative Comforter Set, White, King (174703)
- INFINITI Bedspread Quilted, Qn 25Oz Aruba Blue (1810130-AB)
- Highland Feather Manufacturing Bedspreads and Comforters