Highland Feahter Manufacturing Inc B12-134-K40
Mfr # B12-134-K40
Zoro # G803683421
Product Information
- Brand Highland Feather Manufacturing
- MFR # B12-134-K40
- Zoro # G803683421
- UPC # 624100106419
- Country of Origin China
- Category Bedspreads and Comforters
Description
Highland Feather introduces its deluxe quality European white down duvet - Montpellier. The casing of the duvet is 500 thread count, 100% Cotton, with Damask Swiss Dot pattern, down proof, fine double needle edged with Satin cord piping, white color. It is filled with European White Down that meets with Canadian Standard. The fill power is 700. The down is treated with Mesentex - Sanitizer for you to enjoy your purchase for many years. The Mesentex treatment is anti-microbial treatment, resists growth of bacteria, offers lasting hygienic freshness. The construction of the duvet is 12 in. square box baffle to provide maximum fluffy and comfort. Montpellier offers three different fill levels for your choice - Summer Fill, Standard Fill and Deluxe Fill. An luxury duvet you can enjoy for many years.
Features- 100% Cotton.
- Highland Feather Montpellier EuropeanWhite Down Duvet King 40 oz
- 500 thread count, 100% Cotton.
- Professional dry clean.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Inside Release, 4" (10486A00400)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 80"L, L Shape, Work, Laptop, Metal, Brown (I 7255)
- FLASH FURNITURE Black Fabric Drafting Chair (Cylinders: 22.5''-27''H or 26''-30.5''H) (BT-659-BLACK-GG)
- FLASH FURNITURE 14 King Euro Top Memory Foam Hybrid Mattress (CL-LUXET232-14-K-GG)
- BEDFORD HOME Bedford Home 66A-70534 Enchanted Hypoallergenic Breathable Polyester Microfiber Modern Floral Comforter with Pillow Shams 3 Piece Set; King Size (66A-70534)
- BLUE RIDGE Baffle Box 240 Thread Count Down Fiber Comforter, White, Full/Queen (006305)
- BLUE RIDGE 233 Thread Count 3-Star Down Fiber Comforter, Lavander, Full/Queen (025068)
- DMI Bed Wedge, Wht, 24inLx10inH (802-8027-1900)
- CLUB LE MED 800 TC Solid Down Alternative Comforter, Chocolate, Full/Queen (123608)
- ROYAL LUXE Down-Alternative Comforter, White, King (GP101003)
- GRAND DOWN All Season Down Alternative Reversible Comforter Twin/Twin XL-Ivory/Taupe (COMFORTER TXL REV-IT)
- Highland Feather Manufacturing Bedspreads and Comforters