Highland Feahter Manufacturing Inc B12-134-K35
Mfr # B12-134-K35
Zoro # G203683205
Product Information
- Brand Highland Feather Manufacturing
- MFR # B12-134-K35
- Zoro # G203683205
- UPC # 624100106402
- Country of Origin China
- Category Bedspreads and Comforters
Description
Highland Feather introduces its deluxe quality European white down duvet - Montpellier. The casing of the duvet is 500 thread count, 100% Cotton, with Damask Swiss Dot pattern, down proof, fine double needle edged with Satin cord piping, white color. It is filled with European White Down that meets with Canadian Standard. The fill power is 700. The down is treated with Mesentex - Sanitizer for you to enjoy your purchase for many years. The Mesentex treatment is anti-microbial treatment, resists growth of bacteria, offers lasting hygienic freshness. The construction of the duvet is 12 in. square box baffle to provide maximum fluffy and comfort. Montpellier offers three different fill levels for your choice - Summer Fill, Standard Fill and Deluxe Fill. An luxury duvet you can enjoy for many years.
Features- 100% Cotton.
- Highland Feather Montpellier EuropeanWhite Down Duvet King 35 oz
- 500 thread count, 100% Cotton.
- Professional dry clean.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKESIDE Bedside Cart w/9" Panel and Key Lock-4 Drawers (BV03)
- GRAHAM-FIELD Bed Bug & Waterproof Mattress Cover - 38" x 74" (Twin), 4" Depth (BB-38744-CVR)
- MODWAY FURNITURE Charisma Channel Tufted Performance Velvet Living Room Sofa Navy (EEI-3886-NAV)
- AVE 6 Loveseat, 30-1/2" x 29-1/2", Upholstery Color: Black (PAC52-V18)
- ALL SEASONS All Seasons Down Alternative Comforter, Sage, King (GP130104)
- MARTHA STEWART White Feather & Down Comforter, Twin (MS004221)
- MADISON PARK Madison Park MP10-4678 Ridge 7 Piece Herringbone Comforter Set - Grey; Cal King Size (MP10-4678)
- MADISON PARK Madison Park MP10-3323 Sabrina 4 Piece Comforter Set; King & California King - White (MP10-3323)
- SUPERIORÂ 400 Thread Count Egyptian Cotton King/ California King Duvet Cover Set Solid Plum (400KCDC SLPL)
- CLUB LE MED 800 TC Stripe Down Alternative Comforter, Smoke Blue, Twin (123634)
- BLUE RIDGE Microfiber Down Fiber-Blend Comforter, White, Full/Queen (033320)
- Highland Feather Manufacturing Bedspreads and Comforters