Highland Feahter Manufacturing Inc B12-134-D37
Mfr # B12-134-D37
Zoro # G203683342
Product Information
- Brand Highland Feather Manufacturing
- MFR # B12-134-D37
- Zoro # G203683342
- UPC # 624100106365
- Country of Origin China
- Category Bedspreads and Comforters
Description
Highland Feather introduces its deluxe quality European white down duvet - Montpellier. The casing of the duvet is 500 thread count, 100% Cotton, with Damask Swiss Dot pattern, down proof, fine double needle edged with Satin cord piping, white color. It is filled with European White Down that meets with Canadian Standard. The fill power is 700. The down is treated with Mesentex - Sanitizer for you to enjoy your purchase for many years. The Mesentex treatment is anti-microbial treatment, resists growth of bacteria, offers lasting hygienic freshness. The construction of the duvet is 12 in. square box baffle to provide maximum fluffy and comfort. Montpellier offers three different fill levels for your choice - Summer Fill, Standard Fill and Deluxe Fill. An luxury duvet you can enjoy for many years.
Features- 100% Cotton.
- Highland Feather Montpellier EuropeanWhite Down Duvet Double 37 oz.
- 500 thread count, 100% Cotton.
- Professional dry clean.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Legacy 66 in. Desk Shell- Ash Grey (LDS6630AG)
- OSBORNE WOOD PRODUCTS 6 x 2 x 2 Heritage Bedpost Finial in Red Oak (3003O)
- LIVABLISS Lillian LLL-2313 Machine Washable Area Rug (LLL2313-537)
- BLUE RIDGE ERGONOMICS Desk Stool, Vinyl, Casters, BLK (BR-VDHSO-RG-RC-8540)
- ELLE 1200 Thread Count White Down Comforter, White, Full/Queen (EL101002)
- BLUE RIDGE 233 Thread Count 3-Star Down Fiber Comforter, Lavander, Full/Queen (025068)
- IMPRESSIONS BY LUXOR TREASURES Egyptian Cotton 1200 Thread Count Solid Duvet Cover Set King/California King-Teal (1200KCDC SLTL)
- MADISON PARK Bellagio 7 Piece Jacquard Comforter Set - Brown, King Size, 7PK (MP10-4534)
- REGISTRY Duvet Cover T200 King Size (N2D0694WHT-MERC)
- SLEEP PHILOSOPHY Sleep Philosophy BASI10-0257 Benton 2 Layer Down Alternative Comforter; White - Full & Queen (BASI10-0257)
- MADISON PARK Madison Park MP10-4167 Holly Cotton Comforter Set; Purple - King - 8 Piece (MP10-4167)
- Highland Feather Manufacturing Bedspreads and Comforters