Highland Feahter Manufacturing Inc B12-134-D30
Mfr # B12-134-D30
Zoro # G503683189
Product Information
- Brand Highland Feather Manufacturing
- MFR # B12-134-D30
- Zoro # G503683189
- UPC # 624100106358
- Country of Origin China
- Category Bedspreads and Comforters
Description
Highland Feather introduces its deluxe quality European white down duvet - Montpellier. The casing of the duvet is 500 thread count, 100% Cotton, with Damask Swiss Dot pattern, down proof, fine double needle edged with Satin cord piping, white color. It is filled with European White Down that meets with Canadian Standard. The fill power is 700. The down is treated with Mesentex - Sanitizer for you to enjoy your purchase for many years. The Mesentex treatment is anti-microbial treatment, resists growth of bacteria, offers lasting hygienic freshness. The construction of the duvet is 12 in. square box baffle to provide maximum fluffy and comfort. Montpellier offers three different fill levels for your choice - Summer Fill, Standard Fill and Deluxe Fill. An luxury duvet you can enjoy for many years.
Features- 100% Cotton.
- Highland Feather Montpellier EuropeanWhite Down Duvet Double 30 oz
- 500 thread count, 100% Cotton.
- Professional dry clean.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Endura Black 3 Shelf Presentation Cart 34" H with Pull Out Shelf (LP34LE-B)
- ICEBERG Rectangle Maxx Legroomâ„¢ Wood Folding Table, Walnut - 18" x 60", Walnut (65874)
- CINCO PLASTICS CHRISTMAS TREE STAND GRN (C-163)
- FLASH FURNITURE Mesh Task Chair, 17-1/4" to 21", Fixed Arms, Navy (H-2376-F-NAVY-ARMS-GG)
- MARTEX Bedspread, Twin, Bone (Mainspread)
- HOTEL GRAND Oversized Hybrid Blend Comforter, Sage, Full/Queen (005332)
- MARTEX MAINSPREADS Fitted Twin Bedspread, 71x102" (1C75828)
- BLUE RIDGE 400 TC Windowpane White Goose Down Comforter, Blue, King (013424)
- DMI Bed Wedge, Bl, 24inLx7inH (802-8026-0100)
- MARTHA STEWART White Feather & Down Comforter, Full/Queen (MS004222)
- DANIA DOWN Daniadown 00301F8 King 4 Seasons Paradise Duvet (00301F8)
- Highland Feather Manufacturing Bedspreads and Comforters