Turn-N-Tube No Tools Entertainment Center; Dark Brown & Black - 22.85 x 41.5 x 11.6 in.
Mfr # LR93520
Zoro # G504013558
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Highkey
- MFR # LR93520
- Zoro # G504013558
- UPC # 654204414189
- Country of Origin China
- Category TV Stands & Entertainment Centers
Description
Turn-N-Tube Home Living Mini Storage and Organization Series: No Tools Entertainment Center. Experience the fun of D-I-Y even with your kids . The medium density composite wood is manufactured in Malaysia and comply with the green rules of production. There is no foul smell, durable and the material is the most stable amongst the particle boards. The PVC tube is made from recycled plastic and is tested for its durability. A simple attitude towards lifestyle is reflected directly on the design of Furniture, creating a trend of simply nature. All the products are produced and assembled 100-% in Malaysia with 95% - 100% recycled materials.
Features- Care instructions: Wipe clean with clean damped cloth. Avoid using harsh chemicals
- Open display rack, shelves provide easy storage and display of TV or other audio/video accessories. Suitable for any rooms. Designed to meet the demand of low cost but durable and efficient furniture. It is proven to be the most popular RTA furniture due to its functionality, price, and the no hassle assembly
- Easy Assembly and No tools required. A smart design that uses durable recycled PVC tubes and engineered medium density composite wood that withstand heavy weight. Just repeat the twist, turn and stack mechanism, and the whole unit can be assembled within 10 minutes
- Color: Dark Brown & Black
- Dimensions: 22.85" H x 41.5" W x 11.6" L
- Weight: 16.72 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E COM Interion® Polyurethane Tractor Stool With Seat Tilt - Black w/ Chrome Base (PTMBSO-CR-NF-CC)
- GLOBAL INDUSTRIAL Glass Chair Mat, 46L x 36W (695837)
- REGENCY Kee Mobile Tables, 36 W, 36 L, 29 H, Wood, Metal Top, Maple (TBMC3636PLBK)
- DESIGN TOSCANO Saint Francis, Patron Saint of Animals Art Glass (GM1203)
- ACME FURNITURE INDUSTRY Home Entertainment Tv Stand (10321)
- MANHATTAN COMFORT Mid-Century Modern Free Standing TV Stand for Living Room and Bedroom use (308GFX1)
- HY-IMPACT CORDLESS HY-Impact Black Cordless Massager (03110)
- TUHOME Kava Entertainment Center, 6 External Shelves, 2 Door Cabinet, Storage Spaces TV's up 37in, Black (CLW6717)
- INTERNATIONAL CONCEPTS Mission Corner TV Stand, Washed Gray Taupe (TV09-27)
- KD CUNA White Entertainment TV Stand with LED Lights and Glass Shelves with UV Frame (KD3721618)
- INTERNATIONAL CONCEPTS Entertainment / TV Stand with 2 Doors, Espresso (TV581-51)
- Highkey TV Stands & Entertainment Centers