Turn-N-Tube No Tools Entertainment Center; Black & Grey - 22.85 x 41.5 x 11.6 in.
Mfr # LR93519
Zoro # G603976358
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Highkey
- MFR # LR93519
- Zoro # G603976358
- UPC # 654204414172
- Country of Origin China
- Category TV Stands & Entertainment Centers
Description
Turn-N-Tube Home Living Mini Storage and Organization Series: No Tools Entertainment Center. Experience the fun of D-I-Y even with your kids . The medium density composite wood is manufactured in Malaysia and comply with the green rules of production. There is no foul smell, durable and the material is the most stable amongst the particle boards. The PVC tube is made from recycled plastic and is tested for its durability. A simple attitude towards lifestyle is reflected directly on the design of Furniture, creating a trend of simply nature. All the products are produced and assembled 100-% in Malaysia with 95% - 100% recycled materials.
Features- Care instructions: Wipe clean with clean damped cloth. Avoid using harsh chemicals
- Open display rack, shelves provide easy storage and display of TV or other audio/video accessories. Suitable for any rooms. Designed to meet the demand of low cost but durable and efficient furniture. It is proven to be the most popular RTA furniture due to its functionality, price, and the no hassle assembly
- Easy Assembly and No tools required. A smart design that uses durable recycled PVC tubes and engineered medium density composite wood that withstand heavy weight. Just repeat the twist, turn and stack mechanism, and the whole unit can be assembled within 10 minutes
- Color: Black & Grey
- Dimensions: 22.85" H x 41.5" W x 11.6" L
- Weight: 16.72 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX Baby Ben Silver Classic Style Battery Operated Alarm Clock (11611QA)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- FIREKING 17-3/4" W 2 Drawer File Cabinet, Black, Legal/Letter (2P1825-CBL)
- ICEBERG Storage Cabinet, 66"H x 33"W x 18"D, HDPE Platinum (92553)
- HUDSON & CANAL 65 in. Chabot Rectangular TV Stand Black Grain (TV1420)
- SAUDER Palladia Corner Enter Cred Vo A2 , Accommodates up to a 60 in. TV weighing 95 lbs (420714)
- MANHATTAN COMFORT Camberly 53.54 TV Stand with 5 Shelves in White and Cinnamon (245BMC6)
- MANHATTAN COMFORT Liberty 70.86 Floating Entertainment Center, Black (235BMC8)
- SAFAVIEH Ozark 2 Door 1 Shelf Media Stand, Sand (MED5700D)
- MANHATTAN COMFORT Liberty 42.28 Floating Entertainment Center, White (227BMC6)
- MONARCH SPECIALTIES Tv Stand, 60 Inch, Console, Storage Shelves, Living Room, Bedroom, Laminate, Brown (I 2666)
- Highkey TV Stands & Entertainment Centers