Turn-N-Tube No Tools 3D 3-Tier Entertainment TV Stands; Black - 16.2 x 43.8 x 11.7 in.
Mfr # LR25370
Zoro # G403951593
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Highkey
- MFR # LR25370
- Zoro # G403951593
- UPC # 657248177812
- Country of Origin China
- Category TV Stands & Entertainment Centers
Description
Turn-N-Tube Series: No Tools Entertainment TV Stand. Experience the fun of D-I-Y even with your kids . The medium density composite wood is manufactured in Malaysia and comply with the green rules of production. It is made from 15mm Composite wood with PU lamination and 34mm plastic pole. There is no foul smell, durable and the material is the most stable amongst the particle boards. The PVC tube is made from recycled plastic and is tested for its durability. A simple attitude towards lifestyle is reflected directly on the design of Furniture, creating a trend of simply nature. All the products are produced and assembled 100-% in Malaysia with 95% - 100% recycled materials.
Features- Care instructions: Wipe clean with clean damped cloth. Avoid using harsh chemicals
- Open display rack, shelves provide easy storage and display of TV or other audio/video accessories. Suitable for any rooms. Designed to meet the demand of low cost but durable and efficient furniture. It is proven to be the most popular RTA furniture due to its functionality, price, and the no hassle assembly
- Easy Assembly and No tools required. A smart design that uses durable recycled PVC tubes and engineered medium density composite wood that withstand heavy weight. Just repeat the twist, turn and stack mechanism, and the whole unit can be assembled within 10 minutes
- Color: Black
- Dimensions: 16.2" H x 43.8" W x 11.7" L
- Weight: 20 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX SOVEREIGN Bath Sheet Towel, 35 x 66 In, Ecru, PK12 (7132340)
- OFFICESOURCE Tre Collection Executive High Back Chair with Chrome Frame (50811KTAGT)
- DESIGNS OF DISTINCTION 9" Round Tapered Leg - Ash (01243009AS6)
- LIFETIME Lifetime Stacking Chair, Black, Pack of 14 (82830)
- MANHATTAN COMFORT Cabrini TV Stand 1.8, Maple Cream/Nude (15454)
- MONARCH SPECIALTIES Tv Stand, 42 Inch, Console, Storage Shelves, Living Room, Bedroom, Walnut Laminate (I 2505)
- MANHATTAN COMFORT Liberty 42.28 Floating Entertainment Center, White (227BMC6)
- FLASH FURNITURE 60" Black TV Stand with Shelf and Storage Drawers (ZG-028-BK-GG)
- MANHATTAN COMFORT Camberly 62.99 TV Stand with 5 Shelves and Wine Storage in White and Cinnamon (246BMC62)
- CONVENIENCE CONCEPTS Oxford 1 Drawer Console Table, Espresso (HI2539678)
- TUHOME Oslo Tv Stand for TV's up 51 in. Two Drawers, Four Legs, Three Open Shelves, Dark Walnut (RLC6708)
- Highkey TV Stands & Entertainment Centers