Turn-N-Tube No Tools 3-Tier Entertainment TV Stands - 16.2 x 43.8 x 11.7 in.
Mfr # LR25368
Zoro # G303951570
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Highkey
- MFR # LR25368
- Zoro # G303951570
- UPC # 657248177799
- Country of Origin China
- Category TV Stands & Entertainment Centers
Description
Turn-N-Tube Series: No Tools Entertainment TV Stand. Experience the fun of D-I-Y even with your kids . The medium density composite wood is manufactured in Malaysia and comply with the green rules of production. It is made from 15mm Composite wood with PU lamination and 34mm plastic pole. There is no foul smell, durable and the material is the most stable amongst the particle boards. The PVC tube is made from recycled plastic and is tested for its durability. A simple attitude towards lifestyle is reflected directly on the design of Furniture, creating a trend of simply nature. All the products are produced and assembled 100-% in Malaysia with 95% - 100% recycled materials.
Features- Care instructions: Wipe clean with clean damped cloth. Avoid using harsh chemicals
- Open display rack, shelves provide easy storage and display of TV or other audio/video accessories. Suitable for any rooms. Designed to meet the demand of low cost but durable and efficient furniture. It is proven to be the most popular RTA furniture due to its functionality, price, and the no hassle assembly
- Easy Assembly and No tools required. A smart design that uses durable recycled PVC tubes and engineered medium density composite wood that withstand heavy weight. Just repeat the twist, turn and stack mechanism, and the whole unit can be assembled within 10 minutes
- Dimensions: 16.2" H x 43.8" W x 11.7" L
- Weight: 20 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEXANDER TARON Alexander Taron 0825QP Engstler Battery-operated Clock - Mini Size (0825QP)
- GROEN Gauge Glass, 5/8" O.D. x 6-3/4" L (Z002987)
- CORTECH Stacking Chair, RazorBack Series, Polypropylene Blue Gray (86484-BG)
- TRADEMARK FINE ART Marilyn Wendling 'Back Road Barn I' Canvas Art, 24x32 (WAG11048-C2432GG)
- WINSOME TRADING Winsome Trading 92634 Zena Corner TV Stand; Espresso (92634)
- DAPHNES DINNETTE 60 in. TV Stand, Dark Taupe (DA2450604)
- MANHATTAN COMFORT Winston 53.14 TV Stand with 4 Shelves in White and Cinnamon (223951)
- SAUDER Palladia Corner Enter Cred Spo A2 , Accommodates up to a 60 in. TV weighing 95 lbs (424815)
- ACME Follian Tv Stand, Black (80635)
- HUDSON & CANAL 80 in. Elmwood Rectangular TV Stand Black Grain & Golden Brown (TV1398)
- STORM SHELL Weatherproof 75" Outdoor TV Enclosure (SS-75)
- Highkey TV Stands & Entertainment Centers