Highkey

Turn-N-Tube End Table; Dark Cherry & Black - 20 x 13.4 x 13.4 in.


product price: $31.89
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Highkey
  • MFR # LR93491
  • Zoro # G203747822
  • UPC #
    654204413892
  • Country of Origin China
  • Category End Tables

Description

Turn-N-Tube Home Living Room Series: Living room tables. Experience the fun of D-I-Y even with your kids . The medium density composite wood is manufactured in Malaysia and made from recycled materials of rubber trees. The manufacturing process complies with the green rules of production. There is no foul smell, durable and the material is the most stable amongst the medium density composite woods. The PVC tube is made from recycled plastic and is tested for its durability. A simple attitude towards lifestyle is reflected directly on the design of Furniture, creating a trend of simply nature. All the products are produced and assembled 100-% in Malaysia with 95% - 100% recycled materials.

Features
  • Care instructions: Wipe clean with clean damped cloth. Avoid using harsh chemicals
Unique Structure:
  • Simple and stylish look is ideal as a decorative and home living essentials. Suitable for any rooms needing a table to serve. Designed to meet the demand of low cost but durable and efficient furniture. It is proven to be the most popular RTA furniture due to its functionality, price, and the no hassle assembly.
Smart Design:
  • Easy Assembly and No tools required. A smart design that uses durable recycled PVC tubes and engineered medium density composite wood that withstand heavy weight. Just repeat the twist, turn and stack mechanism, and the whole unit can be assembled within 10 minutes
Specifications
  • Color: Dark Cherry & Black
  • Dimensions: 20" H x 13.4" W x 13.4" L
  • Weight: 4.4 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.