Turn-N-Tube 5-Tier Corner Square Rack Display Shelf; Light Cherry & Black - 57.7 x 11.6 x 11.6 in.
Mfr # LR93514
Zoro # G203958495
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Highkey
- MFR # LR93514
- Zoro # G203958495
- UPC # 654204414127
- Country of Origin China
- Category Bookcases & Bookshelves
Description
Turn-N-Tube Home Living Mini Storage and Organization Series: 5-Tiers No Tools Tube Storage Shelving Unit. Experience the fun of D-I-Y even with your kids . The medium density composite wood is manufactured in Malaysia and comply with the green rules of production. There is no foul smell, durable and the material is the most stable amongst the medium density composite woods. The PVC tube is made from recycled plastic and is tested for its durability. A simple attitude towards lifestyle is reflected directly on the design of Furniture, creating a trend of simply nature. All the products are produced and assembled 100-% in Malaysia with 95% - 100% recycled materials.
Features- Care instructions: Wipe clean with clean damped cloth. Avoid using harsh chemicals
- Open display rack, shelves provide easy storage and display for decorative and home living accessories. Suitable for rooms needing vertical storage area. Designed to meet the demand of low cost but durable and efficient furniture. It is proven to be the most popular RTA furniture due to its functionality, price, and the no hassle assembly
- Easy Assembly and No tools required. A smart design that uses durable recycled PVC tubes and engineered medium density composite wood that withstand heavy weight. Just repeat the twist, turn and stack mechanism, and the whole unit can be assembled within 10 minutes.
- Color: Light Cherry & Black
- Dimensions: 57.7" H x 11.6" W x 11.6" L
- Weight: 8.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Pillow-Soft 2090 Managerial Mid-Back Swivel/Tilt Chair, Black Fabric (H2092.H.CU10.T)
- TRADEMARK FINE ART Mandy Disher 'Nemorosa Nirvana' Canvas Art, 30x47 (1X07646-C3047GG)
- MACCOURT Maccourt Products W4217 Type M Window Well Cover (284968)
- ZORO SELECT Square Folding Table, 36" W, 36" L, 29" H, Blow Molded Polyethylene Top, Gray (13V431)
- SAFCO ValueMate Economy Bookcase, Two-Shelf, 31.75w x 13.5d x 28h, Gray (7170GR)
- ALATERRE FURNITURE Simplicity Wood 34"H Under-Window 3-Shelf Bookcase, White (AJSP04WH)
- BOSS Bookcase, 31"W X14"D X 65.5"H, Driftwood (N158-DW)
- COASTER CO OF AMERICA Coaster Co of America 800340 H-STORAGE-BOOKCASE BLACK (800340)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Corner, 4 Tier, 60"H, Office, Bedroom, Laminate, Brown, Contemporary (I 2424)
- TENNSCO 5-Shelf Bookcase, All Welded Steel 72"x36" Light Grey (BC18-72 LIGHT GREY)
- TENNSCO 2-Shelf Bookcase, All Welded Steel 30"x36" Black (BC18-30 BLACK)
- Highkey Bookcases & Bookshelves