Turn-N-Tube 5 Tier Corner Display Rack Multipurpose Shelving Unit; Beech & White - 57.7 x 11.6 x 11.6 in.
Mfr # LR370652
Zoro # G003958367
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Highkey
- MFR # LR370652
- Zoro # G003958367
- UPC # 661541836680
- Country of Origin China
- Category Bookcases & Bookshelves
Description
Turn-N-Tube Home Living Mini Storage and Organization Series: 5-Tiers No Tools Tube Storage Shelving Unit. Experience the fun of D-I-Y even with your kids . The medium density composite wood is manufactured in Malaysia and comply with the green rules of production. There is no foul smell, durable and the material is the most stable amongst the medium density composite woods. The PVC tube is made from recycled plastic and is tested for its durability. A simple attitude towards lifestyle is reflected directly on the design of Furniture, creating a trend of simply nature. All the products are produced and assembled 100-% in Malaysia with 95% - 100% recycled materials.
Features- Care instructions: Wipe clean with clean damped cloth. Avoid using harsh chemicals
- Open display rack, shelves provide easy storage and display for decorative and home living accessories. Suitable for rooms needing vertical storage area. Designed to meet the demand of low cost but durable and efficient furniture. It is proven to be the most popular RTA furniture due to its functionality, price, and the no hassle assembly
- Easy Assembly and No tools required. A smart design that uses durable recycled PVC tubes and engineered medium density composite wood that withstand heavy weight. Just repeat the twist, turn and stack mechanism, and the whole unit can be assembled within 10 minutes.
- Color: Beech & White
- Dimensions: 57.7" H x 11.6" W x 11.6" L
- Weight: 7.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Kelson Modern and Contemporary Dark Grey and Gold Finished Wood 3-Door Shoe Cabinet (189-11574-ZORO)
- WESTCLOX 8-1/2 in. L X 8-1/2 in. W Indoor Analog Wall Clock Plastic Black/White (46991A)
- TRADEMARK FINE ART Sylvie Demers 'Ce Doux Matin' Canvas Art, 30x47 (ALI15243-C3047GG)
- OFFICESOURCE Dover Collection Designer Half Arm (1700SHAMH)
- ALERA Bookcase, 65", 5 Shelf, Espresso (VA636632ES)
- BAXTON STUDIO Psinta Dark Brown Modern Shelving Unit (91-4513)
- BAXTON STUDIO Barnes Dark Brown Six-Shelf Modern Bookcase (88-4340)
- LORELL SOHO 4 Shelf Metal Frame Bookcase 29" x 11.8" x 57.5" (97620)
- TENNSCO 4-Shelf Bookcase, All Welded Steel 55"x36" Light Grey (BC18-52-LIGHTGREY)
- INTERNATIONAL CONCEPTS 60 in. Shaker Bookcase (SH-38260A)
- INVAL Wall Unit / Bookcase 70.87 in. H 5-shelf with 2 Doors in Espresso (BE-8004)
- Highkey Bookcases & Bookshelves