Turn-N-Tube 4-Tier Multipurpose Shelf Display Rack; Dark Walnut
Mfr # LR377085
Zoro # G003958329
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Highkey
- MFR # LR377085
- Zoro # G003958329
- UPC # 661541835881
- Country of Origin China
- Category Bookcases & Bookshelves
Description
Turn-N-Tube Series storage shelves in 2-3-4-5-Tiers and variety of width and depth. This series of products also includes difference sizes width, height and different fun colors. This series is designed to meet the demand of fits in space, fits on budget and yet durable and efficient furniture. It is proven to be the most popular RTA furniture due to its functionality, price, and the no hassle assembly. The DIY project in assembling these products can be fun for kids and parents. There are no screws involved, thus it is totally safe to be a family project. Just turn the tube to connect the panels to form a storage shelf. The materials comply with particle board for furniture processed from parts of rubber trees. There is no foul smell of chemicals, durable and it is the most stable medium density composite wood used to make RTA furniture.
Features- Turn-N-Tube 4-Tier Multipurpose Shelf Display Rack
- Wipe clean with clean damped cloth
- Avoid using harsh chemicals
- Color: Dark Walnut
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICWISE 23 X 12 X 8 (QI003253G)
- SAUDER Palladia Lateral File Glacier Oak (432728)
- HIRSH 15" W 4 Drawer File Cabinet, Putty, Letter (16698)
- FOREVER LEAF Alabama Faux Snake Plant w/Ceramic Pot (FL05109ALA)
- OFFICE STAR Bookcase, 36" Wx12" Dx72" H, Espresso (LBC361272-ESP)
- BASICWISE White Modern Multi-Purpose Bookshelf with Storage Space and Gray Cushioned Reading Nook (QI004152.WT)
- TENNSCO 6-Shelf Bookcase, All Welded Steel 84"x36" Champagne/Putty (BC18-84 PUTTY)
- SAUDER BEGINNINGS Beginnings 3-Shelf Bookcase Cnc , Two adjustable shelves (409086)
- FLASH FURNITURE Bookshelf, Oak, Wood Grain Finish (NAN-JH-1764-GG)
- HUDSON & CANAL Henn & Hart Johann Blackened Bronze Bookcase - 68 x 34 x 14 in. (BK0451)
- BAXTON STUDIO Ellingham Mid-century 1-drawer Sideboard Storage Cabinet Bookcase (121-6785)
- Highkey Bookcases & Bookshelves