Turn-N-Tube 3-Tier Corner Display Rack Multipurpose Shelving Unit; Espresso & Black - 29.6 x 11.6 x 11.6 in.
Mfr # LR93512
Zoro # G603958330
Product Information
- Brand Highkey
- MFR # LR93512
- Zoro # G603958330
- UPC # 654204414103
- Country of Origin China
- Category Bookcases & Bookshelves
Description
Turn-N-Tube Home Living Mini Storage and Organization Series: 3-Tiers No Tools Tube Storage Shelving Unit. Experience the fun of D-I-Y even with your kids . The medium density composite wood is manufactured in Malaysia and comply with the green rules of production. There is no foul smell, durable and the material is the most stable amongst the medium density composite woods. The PVC tube is made from recycled plastic and is tested for its durability. A simple attitude towards lifestyle is reflected directly on the design of Furniture, creating a trend of simply nature. All the products are produced and assembled 100-% in Malaysia with 95% - 100% recycled materials.
Features- Care instructions: Wipe clean with clean damped cloth. Avoid using harsh chemicals
- Open display rack, shelves provide easy storage and display for decorative and home living accessories. Suitable for rooms needing vertical storage area. Designed to meet the demand of low cost but durable and efficient furniture. It is proven to be the most popular RTA furniture due to its functionality, price, and the no hassle assembly
- Easy Assembly and No tools required. A smart design that uses durable recycled PVC tubes and engineered medium density composite wood that withstand heavy weight. Just repeat the twist, turn and stack mechanism, and the whole unit can be assembled within 10 minutes
- Color: Espresso & Black
- Dimensions: 29.6" H x 11.6" W x 11.6" L
- Weight: 5.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Memory Foam Chair Cushion for Dining, Kitchen, Outdoor Patio and Desk with Nonslip Back (Green) (136903QZN)
- MARTHA STEWART White Feather & Down Comforter, King (MS004223)
- TRADEMARK FINE ART Lucia Heffernan 'Molly White Dog' Canvas Art, 14x19 (IC01084-C1419GG)
- SAUDER Shoal Creek Night Stand Ooa 3a (410412)
- HON Wood Bookcase, Three Shelf, 36w x 13 1/8d x 43 3/8h, Harvest (H10753.CC)
- LORELL Lorell Cherry Laminate Bookcase (LLR99782)
- ORIGAMI RACK Origami RB-OTM-BLACK 6 tier Bookshelf 24"L x 10-3/5"W x 65"H Black (RB-OTM-BLACK)
- TENNSCO 6-Shelf Bookcase, All Welded Steel 84"x36" Black (BC18-84 BLACK)
- SEVILLE CLASSICS UltraDurable(R), NSF Steel Shelf, 5 Tier (WEB691)
- REGENCY Regency Legacy Stand Up Bookcase without Top- Ash Grey (LBC4123AG)
- SAFCO BOOKCASE, 3-SHELF, BK (SAF7171BL)
- Highkey Bookcases & Bookshelves