Turn-N-Tube 3-Tier Corner Display Rack Multipurpose Shelving Unit; Dark Walnut
Mfr # LR377084
Zoro # G604013861
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Highkey
- MFR # LR377084
- Zoro # G604013861
- UPC # 661541835874
- Country of Origin China
- Category Shelving & Rack Accessories
Description
Turn-N-Tube Home Living Mini Storage and Organization Series 3-Tiers No Tools Tube Storage Shelving Unit . Unique Structure is Open display rack, shelves provide easy storage and display for decorative and home living accessories. Suitable for rooms needing vertical storage area. Designed to meet the durable and efficient furniture. It is proven to be the most popular RTA furniture due to its functionality, price, and the no hassle assembly. Smart Design is Easy Assembly and No tools required. A smart design that uses durable recycled PVC tubes and engineered medium density composite wood that withstand heavy weight. Just repeat the twist, turn and stack mechanism, and the whole unit can be assembled within 10 minutes. Experience the fun of D-I-Y even with your kids . There is no foul smell, durable and the material is the most stable amongst the medium density composite woods. The PVC tube is made from recycled plastic and is tested for its durability. A simple attitude towards lifestyle is reflected directly on the design of Furniture, creating a trend of simply nature.
Features- Turn-N-Tube 3-Tier Corner Display Rack Multipurpose Shelving Unit
- Wipe clean with clean damped cloth
- Avoid using harsh chemicals
- Color: Dark Walnut
- Weight: 6.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Rod, Pk5 (6YB99)
- MOLDED FIBERGLASS Stacking Container, White, Fiberglass Reinforced Plastic, 25 3/4 in L, 15 3/4 in W, 7 1/4 in H (814308 WHITE)
- COMPONENT HARDWARE Stainless Steel Fold Down Shelf Bracket (J19-4967)
- 80/20 Uv Wire Ties, Black, 6", 18 lb., PK100 (2890)
- GREAT DAY Great Day UVUR10MF Rear Utility Rack - Multi fit (UVUR10MF)
- ECONOCO Pipeline Twin 12 In. Faceouts for Wall, PK2, PK 2 (PSORFO48N)
- ECONOCO Faceout 6", Chrome, 24PK (RH/6)
- ECONOCO Grid 4" Hook, White, 96PK (WTE/H4)
- AP PRODUCTS AP Products 018-1065-EKD D Seal for EKD Base, 1" x 15/16" x 35' (018-1065-EKD)
- CON-TACT BRAND Con-Tact Grip Premium 4 ft. L X 20 in. W Taupe Non-Adhesive Shelf Liner (04F-C6O59-06)
- DESIGNS OF DISTINCTION Gallery Rail Corner Post - Chrome (01HC9002CR1)
- Highkey Shelving & Rack Accessories