Turn-N-Tube 3-Tier Compact Multipurpose Shelf Display Rack; Dark Cherry - 11.6 x 23.6 x 29.6 in.
Mfr # LR369995
Zoro # G103958458
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Highkey
- MFR # LR369995
- Zoro # G103958458
- UPC # 661541836604
- Country of Origin China
- Category Bookcases & Bookshelves
Description
Turn-N-Tube Series storage shelves comes in 2-3-4-5-Tiers and variety of width and depth. This series of products also includes difference sizes width, height and different fun colors. This series is designed to meet the demand of fits in space, fits on budget and yet durable and efficient furniture. It is proven to be the most popular RTA furniture due to its functionality, price, and the no hassle assembly. The DIY project in assembling these products can be fun for kids and parents. There are no screws involved, thus it is totally safe to be a family project. Just turn the tube to connect the panels to form a storage shelf. The materials comply with particle board for furniture processed from parts of rubber trees. There is no foul smell of chemicals, durable and it is the most stable medium density composite wood used to make RTA furniture.
Features- Care instructions: Wipe clean with clean damped cloth. Avoid using harsh chemicals
- Color: Dark Cherry
- Dimensions: 11.6" H x 23.6" W x 29.6" L
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL BlackGuest Chair, 25.6"L33.3"H, Fixed, LeatherSeat (LLR40200)
- COLEMAN Comfortsmart Suspension Chair (2000020292)
- FLASH FURNITURE 24" High Black Metal Counter Height Stool (CH-61200-24-BK-GG)
- ALATERRE FURNITURE Shaker Cottage Storage Cabinet Bench, Cherry (ASCA0560)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 4 Tier, 48"H, Office, Bedroom, Laminate, Brown, Contemporary, Modern (I 2467)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 2 Shelves (PL154CH)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 4 Shelves (PL155MH)
- BASICWISE White Modern Multi-Purpose Bookshelf with Storage Space and Gray Cushioned Reading Nook (QI004152.WT)
- THAT COMPANY CALLED IF That Company Called If 96002 The Brilliant Reading Rest - Burnt Orange (96002)
- HUDSON & CANAL Henn & Hart Etta Blackened Bronze Bookcase - 63 x 30 x 14 in. (BK0438)
- ALATERRE FURNITURE Shaker Cottage Bookcase, Cherry (ASCA0760)
- Highkey Bookcases & Bookshelves