Shop All Desks
Highkey
Simplistic A Frame Computer Desk; Dark Walnut
Mfr # LR93506
Zoro # G203923004
original price:
$91.96
8% off
new price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Simplistic series A-frame study desk is designed to fit your space, your style and your budget. This unit is made of CARB compliant composite wood and it has a simple industrial look. The structure is very sturdy and firm with the A-frame design. It has a built-in desk hutch to serve as stationery storage.
Features- Simplistic A Frame Computer Desk
- Color: Dark Walnut
- Weight: 28.05 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Set of 2 Hastings Home 18-Inch Round Stool, Foldable, Carry Handle and 300lb Weight Capacity (860976FQF)
- VINTIQUEWISE Vintage Style Brown Wooden Suitcase with Leather Trim (QI003235)
- BESTAR Connexion 72W Desk Shell, Antigua & Black (93400-000052)
- FLASH FURNITURE 18.5"W Stacking Church Chair in Black Fabric, 4PK (4-FD-CH02185-SV-JP02-GG)
- HIGHKEY Compact Computer Study Desk; Espresso (LR93492)
- OFFICESOURCE OS Laminate Collection L Shape Typical - OS24 (OS24MA)
- BESTAR Connexion Height Adjustable L-Desk with Hutch, Antigua/Black (93886-000052)
- OFFICESOURCE OS Laminate Collection Reception Typical - OS97 (OS97ES)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Harvest, Woodgrain Laminate (H10791.CC)
- MAYLINE Bow Front Desk, 42" D, 72" W, 29-1/2" H, Gray Steel, MDF (Medium Density Fiberboard) - Platform (ABD7242LGS)
- TUHOME Acre Writing Computer Desk, One Drawer -Black (ELW5683)
- Highkey Desks