Simplistic A Frame Computer Desk; Black-French & Oak Grey - 35.5 x 31.6 x 17.9 in.
Mfr # LR25355
Zoro # G403922845
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
A trend setter in the field we offer modern furniture with the concept to fit in space, style and fit on your budget. We are committed to creating items that are functional & aesthetically appealing. Exquisite design with high level finish designed to define and complement your home or office decor which will delight and suprise. Simplistic series A-frame study desk is designed to fit your space, your style and your budget. This unit is made of CARB compliant composite wood and it has a simple industrial look. The structure is very sturdy and firm with the A-frame design. It has a built-in desk hutch to serve as stationery storage.
Specifications- Color: Black-French & Oak Grey
- Dimensions: 35.5" H x 31.6" W x 17.9" L
- Weight: 25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Stool Kit (STKT1)
- OKLAHOMA SOUND Floor Lectern w/Two Shelves, Cherry (600-CH)
- FLASH FURNITURE Mesh Contemporary Chair, 17-1/4" to 22", Fixed Arms, Black (LF-W-118A-BK-GG)
- HIRSH 30" W 2 Drawer Lateral File Cabinet, Light Gray, Letter (14972)
- HIGHKEY Compact Computer Study Desk; Espresso (LR93492)
- BAXTON STUDIO Crossroads Writing Desk (108-5438)
- SP RICHARDS Lorell® Rectangular Desk Shell - 66"W x 30"D x 29-1/2"H - Cherry - Essentials Series (LLR69408)
- UNCAGED ERGONOMICS RiseUpElectricStandingDesk60X30"BlackBambooDesktopSitStand, Rubbk (RUBBK)
- HON Pedestal Desk, 30 in D, 60" W, 29-1/2 in H (HP3262.C.L)
- BESTAR U Shaped Desk, 88-39/64 D, 71.1" W, 56.8" H, Bark Gray, Melamine (160861-47)
- LORELL 15.1" D, 25.6" W, 3.6" H, Walnut, MFC, PVC, Steel (LLR69993)
- Highkey Desks