Shop All Dining Room Tables & Sets
Highkey
Set of 2 Wooden Chair for our 3 in 1 game table
Mfr # LR122709
Zoro # G403975995
product price: $62.79
/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Highkey
- MFR # LR122709
- Zoro # G403975995
- UPC # 654204608144
- Country of Origin China
- Category Dining Room Tables & Sets
Description
Hardwood Chairs for 27" game table.
Features:
Set of 2 wooden chairs for our 3 in 1 game table.
Set includes:
2 Chairs. Dimensions: 17L x 4H x 29W
Features:
Set includes:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS TOUCH Vertical Blind Vinyl Replacement Louvers, Fits 82-1/2 in. Blind, White, 25PK (3584783)
- LUXOR Mobile Presentation Station, (4) Shelf (PS4000)
- BIGGIES SCENES Window Well Scenes-Lake, 120 in wide x 60 in high (BG-WW-LKE-120)
- FLASH FURNITURE Red Outdoor Stack Chair w Flex Material, 4PK (4-JJ-303C-RD-GG)
- MONARCH SPECIALTIES Dining Set - 5Pcs Set / White Bench And 3 Side Chairs (I 1029)
- BAXTON STUDIO Flora Light Grey and "Oak" Finishing Wood 6-PC Dining Set (126-6938-6939-6940)
- INTERNATIONAL CONCEPTS 44 W, 44 L, 30 H (T41-144R-30)
- BAXTON STUDIO 39.4 W, 29.5 H, Rubberwood, MDF, LVL with China Ash Veneer Top, Oak Brown (224-12947-ZORO)
- MONARCH SPECIALTIES Square Dining Table, 31 in W, 36 in L, 36 in H (I 1345)
- HOMELEGANCE USB Outlet Counter Height Set, Black, Table + 3Stools (5713BK)
- FLASH FURNITURE Restaurant Table T-Base with 3" Dia. Bar, 22" W, 5" L, 42" H, Cast Iron, Iron Top, Black (XU-T0522-BAR-GG)
- Highkey Dining Room Tables & Sets