Shop All Work Pants and Shorts
Highkey
Pant Trolley 15 Pairs of Slacks
Mfr # LR946334
Zoro # G303976634
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Highkey
- MFR # LR946334
- Zoro # G303976634
- UPC # 746591569273
- Country of Origin China
- Category Work Pants and Shorts
Description
Keep your finest slacks neatly organized with this Pant Trolley With Cedar Hang Bars. The elegantly finished pants organizer will conveniently hold up to 15 pair of trousers making this a perfect addition to your closet. The natural cedar hanging rods are removable and will keep your pants wrinkle free. The natural aromatic cedar scent will keep your closet smelling fresh and will help to repel moths and other insects as the cedar absorbs excess moisture. You can place the trolley organizer underneath your hanging clothes giving you more closet hang bar space in your closet or will look and fit nicely in any bedroom dTcor. Frame of trolley is constructed of solid wood and 4 rolling casters are featured with this functional storage product for easy movability. Dimensions are 29 inches W x 26.75 inches H x 16.9 inches D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Gloves, 14In, Black, PR (2619B-L)
- MCR SAFETY Leather Palm Gloves, M, Gray, PR (1702M)
- ANSELL E-Grip, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, L, 100 PK, Beige (L973)
- RADIANS Radians SV24-3 Type R Class 3 Breakaway Surveyor Vest (SV24-3GM-3X/5X)
- RED KAP Work Pant, Khaki, 27 in Inseam (PT89KH 12 27)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 20 (64360)
- PORTWEST Iona Plus Work Pants, 34 (F142)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 34x30 (P874NV 34 30)
- DICKIES Work Pants, Navy, Cotton/Polyester (WP80NV 44 32)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 42 32)
- TRU-SPEC Mens Tactical Pants, Navy, Size 32" (1074)
- Highkey Workwear and Protective Clothing