Shop All Shower Drains
Highkey
Master Plumber Plastic Kitchen Drain Tee
Mfr # LR138764
Zoro # G004107245
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Highkey
- MFR # LR138764
- Zoro # G004107245
- UPC # 654204713510
- Country of Origin China
- Category Shower Drains
Description
Make your everyday life more convenient and simpler with our range of bathroom supply that offer the reliability and durability you desire. These tools are designed to cater repair and maintenance tasks in any home.
Features- Durable and reliable construction
- Easy to use and convenient designs
- Tools for different applications
- Affordable prices and value for money
- Lavatory & Kitchen Drain Tee
- Nuts & Washers
- Color: White
- Material: Plastic
- Outer Diameter: 1-1/4 in. & 1-1/2 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Flanged, Cast Iron Concentric Reducer Coupling, Class 125 (0306058207)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 1/4 In, 304SS (SHT51660-PP)
- SCOTSMAN Quick Connect Filter, 1.7 gpm, 0.5 Micron, 4" O.D., 20 in H (EV961222)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (LZSTL8WSLK)
- HIGHKEY Master Plumber White Lavatory Drain P Trap (LR576070)
- MOEN Tub/Shower Drain Covers Brushed Gold (101663BG)
- JONES STEPHENS Philadelphia Vent Box, 4" Inside Caulk (J60004)
- ZURN Zurn 5" Dia. Round Floor Drain W/Screws, Brass (PB400-5B-STR-W/SCR)
- ZORO SELECT Lift and Turn Bath Drain, Pipe 1-1/2"dia. (35233)
- ZOELLER 1/3 hp 115V Drain Pump-Package (105-0010)
- DELTA Delta Drain Flange, Brilliance Luxe Stain (RP23060SL)
- Highkey Shower Drains