Shop All Counter Height Stools
Highkey
Loft Gold 24 in. Metal Bar Stool; 4 Piece
Mfr # LR200492
Zoro # G403866071
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Highkey
- MFR # LR200492
- Zoro # G403866071
- UPC # 652513189286
- Country of Origin China
- Category Counter Height Stools
Description
These 24 Inch Metal Bar Stools are great for man caves dorm rooms and basement bars. Available in popular team colors show your support for your Alma mater or hometown team. Ideal for small spaces the bar stools easily and neatly stack together making them easy to stash out of the way for storage. A handle in the seat makes the stools easy to pick up and move. Lightweight and sturdy each stool weighs only 11 lbs. but is strong enough to hold up to 330 lbs. Durable enough for use in the shop and stylish enough to use in the kitchen each Metal Bar Stool has a brace under the seat that provides additional support and stability. No-mar rubber feet keep them from sliding and scratching hardwood floors. They bar stools are painted with a scratch-resistant powder coat paint finish for rich deep color. Each Bar Stool stands 24 inches tall with a seat measuring 12 in L x 12 in W. Sold in a set of 4. Features: Industrial modern look for kitchen dorm or shop Scratch-resistant powder coated paint finish Easily stacks for convenient storage X-brace support under the seat for stability and durability Seat height: 24 in. Seat size: 12 in L x 12 in W 16 in W x 16 in D x 24 in H Weight Capacity: 330 lbs. Each stool weighs 12.5 lbs. Sold in a set of 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Artificial Plant, 35" Tall, Eucalyptus Tree, Indoor, Faux, Fake, Floor, Greenery, Potted, Decorative (I 9562)
- FLASH FURNITURE Recliner, 31" to 64" x 26" to 36", Upholstery Color: Black (BT-70597-1-GG)
- FLOORTEX Chair Mat, Rectangular, Clear, 48"x48" (FR1112123ER)
- HON Versé Office Panel, 60w x 60h, Gray (HBV-P6060.2310GRE.Q)
- REGENCY Regency Zeng Durable Versatile Sturdy Fully Assembled Stack Stool 250lbs (12 pack)- Black (4495BK12PK)
- LUMISOURCE Grotto Claire Swivel Fixed-Height Counter Stool - Set of 2 PR (B26-GRTCLAIRE2-SWVQ BKBK2)
- BAXTON STUDIO Nicolette Modern and Contemporary Transitional Walnut Brown Finished Wood 2-Piece Counter Stool Set (176-11424-Zoro)
- MANHATTAN COMFORT Ritz Counter Stool in Ivory and Dark Walnut (CS006-IV)
- FLASH FURNITURE Metal Counter Stool, 24", Copper (ET-3534-24-POC-WD-GG)
- NATIONAL PUBLIC SEATING Square Stool, Height Range 24", Masonite Board Gray (6324)
- FLASH FURNITURE 24" Black Backless Metal Stool (CH-31320-24-BK-WD-GG)
- Highkey Counter Height Stools